Shop All Sheets and Pillow Cases
Martex
Sheet, XL Full, 12" Pocket, Thread T250, PK6
Mfr # 1A38096
Zoro # G6616885
Free Shipping & Returns
$76.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Fitted
- Size Full XL
- Width 54 in
- Length 80 in
- Fabric 60% Cotton/40% Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Martex
- MFR # 1A38096
- Zoro # G6616885
- UPC # 028828958716
- Country of Origin Bahrain
- Category Sheets and Pillow Cases
Dimensions
Size | Full XL |
Width | 54 in |
Length | 80 in |
Pocket Size | 12 in |
Details
Item | Fitted Sheet |
Type | Fitted |
Fabric | 60% Cotton/40% Polyester |
Thread Count | T250 |
Color | White |
Hem Color | White |
Corners | Elastic |
Closure | Sewn |
Description
Fitted Sheet, Fitted, Full XL Size, Width 54 in, Length 80 in, 60 Percent Cotton/40 Percent Polyester, T250 Thread Count, Pocket Size 12 in, Color White, Hem Color White, Corners Elastic, Closure Sewn, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Blinds, 72" Lx 35" W, White, Vinyl (493N79)
- MARTEX Bedspread, King, Slate (Mainspread)
- 1888 MILLS HAND TOWEL 16X32 WHITE PIMA, 12PK (H555-U-WHT-1-MAGN)
- FLASH FURNITURE Gray Fabric/Wood Stool, 24" (2-CH-182020-24-DKGY-F-GG)
- MARTEX Duvet Cover, King, White, 108" W, 94" L, PK10 (T250 duvet)
- MARTEX Sheet, King, Thread T300, 15" Pocket, PK6 (1A38222)
- MARTEX Sheet, XL Full, White, 15" Pocket, 54" W, PK6 (1A38220)
- MARTEX Flat Sheet, King, White, 111" W, 110" L, PK6 (1A30176)
- MARTEX Sheet, XXL King, Thread T300, PK6 (1A38218)
- MARTEX Pillowcase, Queen, White, 44" W, 39" L, PK12 (1A30168)
- MEDSOURCE Fitted Sheet, Flat Sheet, Pillow Case, PK25 (MS-003PCHD)
- Martex Sheets and Pillow Cases