Shop All Sheets and Pillow Cases
Martex
Sheet, King, Thread T200, 12" Pocket, PK6
Mfr # 1A30186
Zoro # G6617235
product price: $88.39
/pk 6, $14.73/ea
Free Shipping & Returns
$88.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Fitted
- Size King
- Width 78 in
- Length 80 in
- Fabric 60% Cotton/40% Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martex
- MFR # 1A30186
- Zoro # G6617235
- UPC # 028828179845
- Country of Origin Bahrain
- Category Sheets and Pillow Cases
Dimensions
Size | King |
Width | 78 in |
Length | 80 in |
Pocket Size | 12 in |
Details
Item | Fitted Sheet |
Type | Fitted |
Fabric | 60% Cotton/40% Polyester |
Thread Count | T200 |
Color | White |
Hem Color | Gold |
Closure | Sewn |
Corners | Elastic |
Description
Fitted Sheet, Fitted, King Size, Width 78 in, Length 80 in, 60 Percent Cotton/40 Percent Polyester, T200 Thread Count, Pocket Size 12 in, Color White, Hem Color Gold, Corners Elastic, Closure Sewn, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Guest Chair, Fixed, FabricSeat (68559)
- ZORO SELECT Mini Blinds, 72" Lx 43" W, Alabaster, Vinyl (493P11)
- TIMELESS FRAMES Timeless Frames 43034 Rounded Ash Natural Wall Frame; 8.5 x 11 in. (43034)
- HIRSH 18" W 4 Drawer File Cabinet, Putty, Legal (17548)
- MARTEX Sheet, XL Full, Bone, 15" Pocket, 54" W, PK6 (1A05329)
- MARTEX Sheet, King, Thread T300, 15" Pocket, PK6 (1A38222)
- MARTEX Sheet, XL Full, Bone, 54" W, 80" L, PK6 (1A05431)
- MARTEX Sheet, King, Thread T300, 12" Pocket, PK6 (1A38226)
- MARTEX Pillowcase, Standard, Bone, 44" W, 35"L, PK12 (1A05355)
- MARTEX Pillowcase, Standard, 44" W, 35" L, PK12 (1A30167)
- WATERFORD HOME Down Alternative Comforter - King - White (2011)
- Martex Sheets and Pillow Cases