Shop All Pool Towels
Martex
Pool Towel, Yellow/White, 30x70, PK12
Mfr # 7133190
Zoro # G3584025
product price: $161.99
/pk 12, $13.50/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow/White Stripe
- Width 30 in
- Length 70 in
- Edges Hemmed
- Style Ring Spun
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martex
- MFR # 7133190
- Zoro # G3584025
- UPC # 079465778557
- Country of Origin Pakistan
- Category Pool Towels
Dimensions
Width | 30 in |
Length | 70 in |
Details
Item | Pool Towel |
Color | Yellow/White Stripe |
Edges | Hemmed |
Style | Ring Spun |
Border | Dobby |
Weight | 15 lbs. per oz |
Material | 100% Cotton |
Description
Pool Towel,Width 30 In.,Length 70 In.,Weight 15 lbs. per oz.,Dobby Border,100 Percent Cotton Material,Hemmed Edges,Color Yellow/White Stripe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Hillman Fasteners 230020 18 in. High & Mighty Hook Board; White & Satin (230020)
- FLASH FURNITURE Distressed Printed Coffee Cup Rack with Hooks (HFKHD-GDI-CRE8-642315-GG)
- BESTAR Connexion 31W 30” Lateral File Cabinet, Slate & Sandstone (93631-1159)
- DOWNBEAT Engstler Weight-driven Cuckoo Clock - Full Size (DO38819)
- MARTEX Pool Towel, White w/Blue Dobby, PK12 (7133196)
- MARTEX Pool Towel, Jade/White, 30x70, PK12 (7133189)
- MARTEX Pool Towel, Blue/White, 30x70, PK12 (7133188)
- MARTEX Pool Towel, Persimmon, 30x54, PK12 (7135350)
- MARTEX Pool Towel, w/Blue Stripe, 20x40, PK12 (7133199)
- MCARTHUR TOWELS & SPORTS Texas A&M Aggies Towel 30x60 Beach Style (9960618805)
- CORONA EXTRA Large Beach Blanket Towel (CO337300)
- Martex Pool Towels