Shop All Pool Towels
This Product is Discontinued
Martex
Pool Towel, Violet, 30x54, PK12 (Discontinued)
Mfr # 7132530
Zoro # G3584077
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Violet
- Width 30 in
- Length 54 in
- Border Dobby
- Style Ring Spun
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Martex
- MFR # 7132530
- Zoro # G3584077
- UPC # 079465817287
- Country of Origin Pakistan
- Category Pool Towels
Dimensions
Width | 30 in |
Length | 54 in |
Details
Item | Pool Towel |
Color | Violet |
Border | Dobby |
Style | Ring Spun |
Weight | 14 lb per oz |
Material | 100% Cotton |
Edges | Hemmed |
Description
Pool Towel,Width 30 In.,Length 54 In.,Weight 14 lbs. per oz.,Dobby Border,100 Percent Cotton Material,Hemmed Edges,Color Violet
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.