Shop All Pool Towels
Martex
Pool Towel, Peach/White, 30x70, PK12
Mfr # 7133187
Zoro # G3584016
product price: $143.99
/pk 12, $12.00/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Peach/White Stripe
- Width 30 in
- Length 70 in
- Style Ring Spun
- Edges Hemmed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martex
- MFR # 7133187
- Zoro # G3584016
- UPC # 079465778540
- Country of Origin Pakistan
- Category Pool Towels
Dimensions
Width | 30 in |
Length | 70 in |
Details
Item | Pool Towel |
Color | Peach/White Stripe |
Style | Ring Spun |
Edges | Hemmed |
Material | 100% Cotton |
Weight | 15 lbs. per oz |
Border | Dobby |
Description
Pool Towel,Width 30 In.,Length 70 In.,Weight 15 lbs. per oz.,Dobby Border,100 Percent Cotton Material,Hemmed Edges,Color Peach/White Stripe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNION PRODUCTS Pumpkin Pail Halloween Decor (55481)
- FLASH FURNITURE Rectangle Activity Table, 23.625 X 47.25 X 23.5, Plastic, Steel Top, Grey (YU-YCY-060-0034-RECT-TBL-GREEN-GG)
- HIRSH 42" W 4 Drawer Lateral File Cabinet, Black, A4/Legal/Letter (17460)
- BAXTON STUDIO Timila Modern and Contemporary Light Pink Velvet Fabric Upholstered Full Size Daybed (213-11551-ZORO)
- MARTEX Pool Towel, Jade/White, 30x70, PK12 (7133189)
- MARTEX Pool Towel, Persimmon, 30x54, PK12 (7135350)
- MARTEX Pool Towel, Yellow/White, 30x70, PK12 (7133190)
- MARTEX Pool Towel, Blue/White, 30x70, PK12 (7133188)
- MARTEX Pool Towel, w/Blue Stripe, 20x40, PK12 (7133199)
- MARTEX Pool Towel, White w/Blue Dobby, PK12 (7133196)
- TOWELSOFT Light Weight Terry 100% cotton Sports Face Towel 11 inch x 18 inch White (Face-EL1410-WE)
- Martex Pool Towels