Shop All Pool Towels
Martex
Pool Towel, Jade/White, 30x70, PK12
Mfr # 7133189
Zoro # G3584034
product price: $125.99
/pk 12, $10.50/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Jade/White Stripe
- Width 30 in
- Length 70 in
- Material 100% Cotton
- Edges Hemmed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martex
- MFR # 7133189
- Zoro # G3584034
- UPC # 079465778571
- Country of Origin Pakistan
- Category Pool Towels
Dimensions
Width | 30 in |
Length | 70 in |
Details
Item | Pool Towel |
Color | Jade/White Stripe |
Material | 100% Cotton |
Edges | Hemmed |
Style | Ring Spun |
Border | Dobby |
Weight | 15 lbs. per oz |
Description
Pool Towel,Width 30 In.,Length 70 In.,Weight 15 lbs. per oz.,Dobby Border,100 Percent Cotton Material,Hemmed Edges,Color Jade/White Stripe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Blinds, 72" Lx 70" W, White, Vinyl (493N83)
- EATON BUSSMANN 2PK 20A NON Cart Fuse (BP/NON-20)
- BAXTON STUDIO Iria Modern Silver Finished Pagoda Wall Accent Mirror (150-8879)
- LIVABLISS Caesar CAE-1036 Handmade Area Rug (CAE1036-23)
- MARTEX Pool Towel, White w/Blue Dobby, PK12 (7133196)
- MARTEX Pool Towel, Persimmon, 30x54, PK12 (7135350)
- MARTEX Pool Towel, w/Blue Stripe, 20x40, PK12 (7133199)
- MARTEX Pool Towel, Blue/White, 30x70, PK12 (7133188)
- MARTEX Pool Towel, Yellow/White, 30x70, PK12 (7133190)
- MCARTHUR TOWELS & SPORTS Buffalo Bills Towel 30x60 Beach Style (9960618737)
- CORONA EXTRA Large Beach Blanket Towel (CO337300)
- Martex Pool Towels