Shop All Pool Towels
Martex
Pool Towel, Dark Linen/White Stripe, PK12
Mfr # 7135344
Zoro # G7436012
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Linen/White Stripe
- Width 30 in
- Length 66 in
- Material 100% Cotton Loops, 50/50 Polyester/Cotton Base
- Style Ring Spun
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Martex
- MFR # 7135344
- Zoro # G7436012
- UPC # 079465893885
- Country of Origin Pakistan
- Category Pool Towels
Dimensions
Width | 30 in |
Length | 66 in |
Details
Item | Pool Towel |
Color | Dark Linen/White Stripe |
Material | 100% Cotton Loops, 50/50 Polyester/Cotton Base |
Style | Ring Spun |
Border | None |
Edges | Hemmed |
Description
Pool Towel, Width 30 In., Length 66 In., Weight 13 In., Polyester/Cotton Base, Cotton Loops Material, Hemmed Edges, Color Dark Linen/White Stripe
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Cortana Home and Office Mid-Back Chair, D (DS-8012LB-DGY-F-GG)
- HOMELEGANCE Allura Night Stand, Black (1916BK-4)
- DAYMARK Food Prep Ink Roller, Black Ink, PK5 (112137)
- BAXTON STUDIO Monte Mid-Century Modern Walnut Wood 47-Inch Round Dining Table (134-7175)
- MARTEX Pool Towel, w/Blue Stripe, 20x40, PK12 (7133199)
- MARTEX Pool Towel, White w/Blue Dobby, PK12 (7133196)
- MARTEX Pool Towel, Jade/White, 30x70, PK12 (7133189)
- MARTEX Pool Towel, Persimmon, 30x54, PK12 (7135350)
- MARTEX Pool Towel, Yellow/White, 30x70, PK12 (7133190)
- MARTEX Pool Towel, Blue/White, 30x70, PK12 (7133188)
- SUPERIOR Superior BEACH-SEA SHELLS-BLUE Superior Collection Luxurious Oversized Jacquard Cotton Beach Towels - Sea Shells (BEACH-SEA SHELLS-BLUE)
- Martex Pool Towels