Shop All Pool Towels
This Product is Discontinued
Martex
Pool Towel, 30 x 66 In, White, PK12 (Discontinued)
Mfr # 7132563
Zoro # G7763655
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color White
- Width 30 in
- Length 66 in
- Edges Hemmed
- Border None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Martex
- MFR # 7132563
- Zoro # G7763655
- UPC # 079465889604
- Country of Origin Pakistan
- Category Pool Towels
Dimensions
Width | 30 in |
Length | 66 in |
Details
Item | Pool Towel |
Color | White |
Edges | Hemmed |
Border | None |
Style | Ring Spun |
Material | 100% Cotton Loops, 50/50 Polyester/Cotton Base |
Description
Pool Towel, Width 30 In., Length 66 In., Weight 13 In., Polyester/Cotton Base, Cotton Loops Material, Hemmed Edges, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.