Shop All Pool Towels
Martex
Pool Towel, 30 x 66 In, Dark Linen, PK12
Mfr # 7135343
Zoro # G7763637
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Linen
- Width 30 in
- Length 66 in
- Style Ring Spun
- Border None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Martex
- MFR # 7135343
- Zoro # G7763637
- UPC # 079465889581
- Country of Origin Pakistan
- Category Pool Towels
Dimensions
Width | 30 in |
Length | 66 in |
Details
Item | Pool Towel |
Color | Dark Linen |
Style | Ring Spun |
Border | None |
Edges | Hemmed |
Material | 100% Cotton Loops, 50/50 Polyester/Cotton Base |
Description
Pool Towel, Width 30 In., Length 66 In., Weight 13 In., Polyester/Cotton Base, Cotton Loops Material, Hemmed Edges, Color Dark Linen
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shower Curtain, Nylon, White, 42 in W, 72 in L (4EEY5)
- FELLOWES Lit Sorter, 48 Sec, 38-1/4x11-7/8x34-11/16 (25081)
- VINTIQUEWISE Bark Wooden Pillar Tree Stump Tea Light Rustic Candle Holder , PK 3 (QI003888.3)
- BOUNCYBANDS Comfy Peapod Inflatable Sensory Pod, 60in, Ages 6-12, Blue (PD60BU)
- MARTEX Pool Towel, Jade/White, 30x70, PK12 (7133189)
- MARTEX Pool Towel, Blue/White, 30x70, PK12 (7133188)
- MARTEX Pool Towel, White w/Blue Dobby, PK12 (7133196)
- MARTEX Pool Towel, w/Blue Stripe, 20x40, PK12 (7133199)
- MARTEX Pool Towel, Yellow/White, 30x70, PK12 (7133190)
- MARTEX Pool Towel, Persimmon, 30x54, PK12 (7135350)
- MARTEX BY WESTPOINT HOSPITALITY Pool Towel, 24 x 48, 8lbs/dz, Pale Jade, 12PK (7131785)
- Martex Pool Towels