Shop All Sheets and Pillow Cases
Martex
Pillowcase, Standard, Bone, 44" W, 36"L, PK12
Mfr # 1A05227
Zoro # G6616821
product price: $32.99
/pk 12, $2.75/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Case
- Size Full
- Width 44 in
- Length 36 in
- Fabric 60% Cotton/40% Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martex
- MFR # 1A05227
- Zoro # G6616821
- UPC # 028828978615
- Country of Origin Bahrain
- Category Sheets and Pillow Cases
Dimensions
Size | Full |
Width | 44 in |
Length | 36 in |
Pocket Size | 0 |
Details
Item | Pillowcase |
Type | Case |
Fabric | 60% Cotton/40% Polyester |
Thread Count | T250 |
Color | Bone |
Hem Color | White |
Hem | 4 in |
Corners | Folded and Sewn |
Description
Pillowcase, Case, Full Size, Width 44 in, Length 36 in, 60 Percent Cotton/40 Percent Polyester, T250 Thread Count, Pocket Size 0, Color Bone, Hem Color White, Corners Folded and Sewn, Hem 4 in, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUITE REST Infinity Fleece Blnkt Tw/Fl 72x90 SkyBlu (1720120-SB)
- TUHOME Versalles Writintg Desk, Two Superior Shelves, Five Cubbies, Smokey Oak (ELV5202)
- LORELL High Back Chair Frame Black (86212)
- BUSH Bookcase, Open Double, 5 Shelf (WC24414)
- MARTEX Sheet, XXL King, Thread T300, PK6 (1A38218)
- MARTEX Sheet, XL Twin, Bone, 9" Pocket, 39" W, PK6 (1A05432)
- MARTEX Pillowcase, Queen, White, 44" W, 39" L, PK12 (1A30168)
- MARTEX Pillowcase, Standard, 44" W, 35" L, PK12 (1A30167)
- MARTEX Pillowcase, Standard, 44" W, 36" L, PK12 (1A37109)
- MARTEX Duvet Cover, King, White, 108" W, 94" L, PK10 (T250 duvet)
- DMI Waterproof Sheet, Twin, 72x36", Wht, Flat (560-8037-0023)
- Martex Sheets and Pillow Cases