Shop All Sheets and Pillow Cases
Martex
Pillowcase, Standard, 44" W, 34" L, PK12
Mfr # 1A30170
Zoro # G7368980
original price:
$35.14
13% off
new price: $30.25
/pk 12, $2.52/ea
$30.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Case
- Size Full
- Width 44 in
- Length 34 in
- Fabric 60% Cotton/40% Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martex
- MFR # 1A30170
- Zoro # G7368980
- UPC # 028828179708
- Country of Origin Bahrain
- Category Sheets and Pillow Cases
Dimensions
Size | Full |
Width | 44 in |
Length | 34 in |
Pocket Size | 0 |
Details
Item | Pillowcase |
Type | Case |
Fabric | 60% Cotton/40% Polyester |
Thread Count | T200 |
Color | White |
Hem Color | White |
Corners | Folded and Sewn |
Hem | 2 in |
Description
Pillowcase, Case, Full Size, Width 44 in, Length 34 in, 60 Percent Cotton/40 Percent Polyester, T200 Thread Count, Pocket Size 0, Color White, Hem Color White, Corners Folded and Sewn, Hem 2 in, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOFFMASTER Guest Towel Basket, Chrome, Rectangular (BSK2101)
- HIRSH 36" W 5 Drawer Lateral File Cabinet, Light Gray, A4/Legal/Letter (17640)
- FLASH FURNITURE Restaurant Chair, 20"L33-3/4"H, VinylSeat, HerculesSeries (XU-DGW0005LAD-MAH-BLKV-GG)
- DREAMSEAT Stealth Power Plus Recliner with Chicago Bears Primary Logo (XZ520823901CDSMHTUSBBLK-PSNFL20030)
- MARTEX Sheet, XL Queen, 93" W, 115" L, PK6 (1A37132)
- MARTEX Sheet, Queen, 60" W, 80" L, PK6 (1A38090)
- MARTEX Pillowcase, Standard, 44" W, 36" L, PK12 (1A37109)
- MARTEX Sheet, XL Full, 12" Pocket, Thread T250, PK6 (1A38096)
- MARTEX Sheet, XL Full, 15" Pocket, Thread T250, PK6 (1A38088)
- MARTEX Sheet, Queen, White, 9" Pocket, 80" L, PK6 (1A38689)
- WATERFORD HOME Down Alternative Comforter - Queen - White (2011)
- Martex Sheets and Pillow Cases