Shop All Sheets and Pillow Cases
Martex
Pillowcase, Queen, White, 44" W, 40" L, PK12
Mfr # 1A38073
Zoro # G6616970
product price: $37.45
/pk 12, $3.12/ea
$37.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Fitted
- Size Queen
- Width 44 in
- Length 40 in
- Fabric 60% Cotton/40% Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martex
- MFR # 1A38073
- Zoro # G6616970
- UPC # 028828958594
- Country of Origin Bahrain
- Category Sheets and Pillow Cases
Dimensions
Size | Queen |
Width | 44 in |
Length | 40 in |
Pocket Size | 0 |
Details
Item | Pillowcase |
Type | Fitted |
Fabric | 60% Cotton/40% Polyester |
Thread Count | T250 |
Color | White |
Hem Color | White |
Hem | 4 in |
Corners | Folded and Sewn |
Description
Pillowcase, Fitted, Queen Size, Width 44 in, Length 40 in, 60 Percent Cotton/40 Percent Polyester, T250 Thread Count, Pocket Size 0, Color White, Hem Color White, Corners Folded and Sewn, Hem 4 in, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Durham 3 Drawer Lateral File Cabinet in White (IMDU455)
- DESIGN TOSCANO Temple of Luxor Sculptural Egyptian Candleholder: Amenhotep (QL12419)
- WESTCLOX ALARM CLOCK 1.8"" LED RED (66705A)
- NATIONAL PUBLIC SEATING Folding Chair, Right Arm Tab, Black, PK2 (5210R)
- MARTEX Pillowcase, King, White, 44" W, 46" L, PK12 (1A38072)
- MARTEX Sheet, XXL King, Thread T300, PK6 (1A38218)
- MARTEX Sheet, King, Thread T200, 12" Pocket, PK6 (1A30186)
- MARTEX Sheet, King, Thread T300, 15" Pocket, PK6 (1A38222)
- MARTEX Pillowcase, Standard, 44" W, 35" L, PK12 (1A30167)
- MARTEX Fitted Sheet, Twin, 39" W, 75" L, PK6 (1A30178)
- WESTPOINT HOSPITALITY Mtx Millennium, 250, Queen FL, 93x120, 12PK (1S49695)
- Martex Sheets and Pillow Cases