Shop All Sheets and Pillow Cases
Martex
Pillowcase, King, Bone, 44" W, 46" L, PK12
Mfr # 1A05228
Zoro # G6616806
$56.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Case
- Size King
- Width 44 in
- Length 46 in
- Fabric 60% Cotton/40% Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Martex
- MFR # 1A05228
- Zoro # G6616806
- UPC # 028828978622
- Country of Origin Bahrain
- Category Sheets and Pillow Cases
Dimensions
Size | King |
Width | 44 in |
Length | 46 in |
Pocket Size | 0 |
Details
Item | Pillowcase |
Type | Case |
Fabric | 60% Cotton/40% Polyester |
Thread Count | T250 |
Color | Bone |
Hem Color | White |
Hem | 4 in |
Corners | Folded and Sewn |
Description
Pillowcase, Case, King Size, Width 44 in, Length 46 in, 60 Percent Cotton/40 Percent Polyester, T250 Thread Count, Pocket Size 0, Color Bone, Hem Color White, Corners Folded and Sewn, Hem 4 in, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Jeffrey C Sink 'Serval Hunting' Canvas Art, 22x32 (1X05720-C2232GG)
- KASON Inside Release Handle, Safety Glow (10481C00600)
- ZORO SELECT Leather Executive Chair, 22-, Fixed, Black (452R32)
- ICEBERG Rectangle IndestrucTable® Commercial Folding Table , Charcoal - 30" x 72", 30" W, 29" H (65527)
- MARTEX Duvet Cover, Twin, 70" W, 94" L, PK12 (1C18616)
- MARTEX Flat Sheet, King, White, 111" W, 110" L, PK6 (1A30176)
- MARTEX Sheet, XL Full, Bone, 15" Pocket, 54" W, PK6 (1A05329)
- MARTEX Pillowcase, Standard, Bone, 44" W, 35"L, PK12 (1A05355)
- MARTEX Flat Sheet, King, 111" W, 110" L, PK6 (1A05391)
- MARTEX White Cotton Blanket, 90x90" (1B07324)
- KATHY IRELAND 6 Piece Brushed Microfiber Sheet Set - Queen - Light Grey (1298QNLIGR)
- Martex Sheets and Pillow Cases