Shop All Sheets and Pillow Cases
Martex
Pillowcase, King, 44" W, 45" L, PK12
Mfr # 1A30169
Zoro # G6617427
product price: $41.59
/pk 12, $3.47/ea
$41.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Case
- Size King
- Width 44 in
- Length 45 in
- Fabric 60% Cotton/40% Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martex
- MFR # 1A30169
- Zoro # G6617427
- UPC # 028828179692
- Country of Origin Bahrain
- Category Sheets and Pillow Cases
Dimensions
Size | King |
Width | 44 in |
Length | 45 in |
Pocket Size | 0 |
Details
Item | Pillowcase |
Type | Case |
Fabric | 60% Cotton/40% Polyester |
Thread Count | T200 |
Color | White |
Hem Color | White |
Corners | Folded and Sewn |
Hem | 3 in |
Description
Pillowcase, Case, King Size, Width 44 in, Length 45 in, 60 Percent Cotton/40 Percent Polyester, T200 Thread Count, Pocket Size 0, Color White, Hem Color White, Corners Folded and Sewn, Hem 3 in, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION Brass Slipper Cups - 1.154" Diam x 1.87" H - Flat Black (01SLPR104WR1)
- KENNEY MFG Lightweight PEVA Shower Curtain Liner, 70" W x 72" H, White (KN61430V1)
- ICEBERG Stacking Chair, Rough and Ready Series, High Density Polyethylene PK4 (64111)
- GROEN Knob Thermostat Dial (Z012314)
- MARTEX Sheet, Queen, White, 12" Pocket, 80" L, PK6 (1A38097)
- MARTEX Duvet Cover, Queen, 94" W, 94" L, PK12 (1C18618)
- MARTEX Sheet, XL Queen, 93" W, 115" L, PK6 (1A37132)
- MARTEX Pillowcase, Standard, Bone, 44" W, 35"L, PK12 (1A05355)
- MARTEX Sheet, XL Full, Bone, 54" W, 80" L, PK6 (1A05431)
- MARTEX Pillowcase, Standard, 44" W, 35" L, PK12 (1A30167)
- BAMBOO COMFORT Bamboo 6-Piece Luxury Sheet Set - Queen - Lilac (1300QNLIL)
- Martex Sheets and Pillow Cases