Shop All Sheets and Pillow Cases
Martex
Pillow Sham, King, White, 20" W, 36" L, PK20
Mfr # T250 Pillow sham
Zoro # G7508807
product price: $126.99
/pk 20, $6.35/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Envelope
- Size King
- Width 20 in
- Length 36 in
- Fabric 60% Cotton/40% Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martex
- MFR # T250 Pillow sham
- Zoro # G7508807
- UPC # 028828279545
- Country of Origin Bahrain
- Category Sheets and Pillow Cases
Dimensions
Size | King |
Width | 20 in |
Length | 36 in |
Pocket Size | 0 |
Details
Item | Pillow Sham |
Type | Envelope |
Fabric | 60% Cotton/40% Polyester |
Thread Count | T250 |
Color | White |
Hem Color | White |
Closure | Overlap |
Corners | Flanged |
Description
Pillow Sham, Envelope, King Size, Width 20 in, Length 36 in, 60 Percent Cotton/40 Percent Polyester, T250 Thread Count, Pocket Size 0, Color White, Hem Color White, Corners Flanged, Closure Overlap, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVING ACCENTS VNYL 1"" WHT BLND 34X64 (MAX3464WH)
- SAFCO 18" W Roll File, Light Gray (3090)
- WESTCLOX ALARM CLOCK 1.8""LCD (70045A)
- VERSARE Room Divider 360 Folding Portable Partition 14' x 7'6" Blue Spruce Fabric (1190941)
- MARTEX Fitted Sheet, 54x80x12", PK12 (1S49395)
- MARTEX Sheet, XL Queen, White, 93" W, 115" L, PK6 (1A38216)
- MARTEX Sheet, XL Full, White, 15" Pocket, 54" W, PK6 (1A38220)
- MARTEX Fitted Sheet, King, White Stripe, PK6 (1S49760)
- MARTEX Sheet, King, Thread T300, 12" Pocket, PK6 (1A38226)
- MARTEX Duvet Cover, Twin, 70" W, 94" L, PK12 (1C18616)
- WATERFORD HOME Down Alternative Comforter - Twin - Grey (2011)
- Martex Sheets and Pillow Cases