Shop All Pillows
Martex
Pillow, King, 20x36 In., Pk6
Mfr # 5006312
Zoro # G1165586
Free Shipping & Returns
$84.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size King
- Fill Recycled Polyfiber
- Width 20 in
- Length 36 in
- Fill Weight 34 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | King |
Width | 20 in |
Length | 36 in |
Details
Item | Pillow |
Fill | Recycled Polyfiber |
Fill Weight | 34 oz |
Washing Instructions | Machine Wash and Dry Per Care Label |
Color | White |
Fabric | 50/50 Polyester/Cotton |
Thread Count | 152 |
Description
Pillow, King Size, Width 20", Length 36", Color White, Fill Recycled Polyfiber, 34 oz. Fill Weight, 152 Thread Count, 50/50 Polyester/cotton, Machine Wash And Dry Per Care Label, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON 15 in W 3 Drawer File Cabinets, Black, Letter (H33720R.L.P)
- GLOBAL INDUSTRIAL Vinyl Industrial Stool Without Backrest - Pneumatic Height Adjustment Charcoal Gray (277615)
- LORELL Leather Executive Chair, 19-1/2" to 22-3/7", Padded Arms (LLR69532)
- KANTEK Desktop Riser Workstation Sit to Stand, Black (STS900)
- MARTEX Pillow, Jumbo, 20x28 In., Pk10 (5006311)
- MARTEX Pillow, Standard, White, PK12 (Sure Check)
- MARTEX Pillow, Standard, 20x26 In., Pk12 (5006314)
- MARTEX Pillow, Jumbo, 20x28 In., Pk10 (5007122)
- BACK2BASICS White Feather & Down Pillow - King 20 x 36 in. -Pack of 2 (BA124711)
- CAROLINES TREASURES Carolines Treasures BB2559PW1216 Christmas Presents Between Friends Shih Tzu Red & White Canvas Fabric Decorative Pillow (BB2559PW1216)
- CAROLINES TREASURES Carolines Treasures BB2352PW1216 Merry Christmas Carolers Basset Hound Canvas Fabric Decorative Pillow (BB2352PW1216)
- Martex Pillows