Shop All Mattress Covers and Pads
Martex
Mattress Pad, Queen, 60x80 In., Pk2
Mfr # 5014145
Zoro # G1529735
product price: $68.99
/pk 2, $34.50/ea
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Queen
- Length 80 in
- Width 60 in
- Protects Mattress
- Corners Up to 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martex
- MFR # 5014145
- Zoro # G1529735
- UPC # 088377001295
- Country of Origin China
- Category Mattress Covers and Pads
Dimensions
Size | Queen |
Length | 80 in |
Width | 60 in |
Details
Item | Mattress Pad |
Protects | Mattress |
Corners | Up to 14 in |
Seam | No |
Type | Quilted |
Washing Instructions | Machine Wash and Dry Per Care Label |
Fabric | Recycle Cotton Cove Poly Fill |
Description
Mattress Pad, Quilted, Queen Size, Width 60", Length 80", Recycle Cotton Cove Poly Fill Fabric, N, Corners Up To 14", Machine Wash And Dry Per Care Label, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORRELL Round walnut finish table with two cross bases, ideal for cafes or breakrooms. (384BCT60R01)
- STORM SHELL Pro Weatherproof 55" Outdoor TV Enclosure (SS-55-PRO)
- CORRELL Rectangle Econoline Adjustable Height Computer Desk and Training Table, 30" X 72" X 21" to 29" (CSA3072-15)
- DESIGNS OF DISTINCTION 4" Soft Gold Metal Sleeve (01SLV4GL1)
- KATHY IRELAND 2'' Thick Cotton Fiber Mattress Topper, White, Twin (GPKI709301)
- AMTEX Mattress Pad Polycotton, Q 60x80", 15" (4636-15"SKRT")
- LOCK-UP Premium Box Spring Encasement, Twin (80TWBOX)
- DMI Mattress Encasmnt, Hspitl, 80inLx36inW (554-8064-1900)
- DMI Mattress Encasmnt, King, 80inL, Zpperd (554-8068-1953)
- BLUE RIDGE Eco Unbleached Cotton Mattress Pad, Full (709302)
- ROYAL LUXE Cotton Damask Dot Mattress Pad, White, Full (709502)
- Martex Mattress Covers and Pads