Shop All Bath Towels
Martex
Hand Towel, Ecru, 16x30, PK24
Mfr # 7135320
Zoro # G3609024
product price: $102.99
/pk 24, $4.29/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Ring Spun
- Material 100% Cotton
- Width 16 in
- Length 30 in
- Edges Hemmed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martex
- MFR # 7135320
- Zoro # G3609024
- UPC # 079465792539
- Country of Origin Pakistan
- Category Bath Towels
Dimensions
Width | 16 in |
Length | 30 in |
Details
Item | Hand Towel |
Style | Ring Spun |
Material | 100% Cotton |
Color | Ecru |
Weight | 4-1/2 lb |
Edges | Hemmed |
Border | Dobby |
Description
Hand Towel,Width 16 In.,Length 30 In.,Weight 4-1/2 lb.,Dobby Border,100 Percent Cotton Material,Hemmed Edges,Color Ecru
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKUTCHI DESIGNS 10X4 Arc Boat Modular Table Power And Data, Metal T-Bases, 10 Person Meeting Table, White Cypress (HAR-ABOT-46X119-T-ELEC-WHCYPRESS)
- ALATERRE FURNITURE Pomona 70"H 5-Shelf Metal and Solid Wood Bookcase (AMBA0820)
- ZORO SELECT Jumbo Digit Calendar Clock W/ Indoor Temperature, 18", Silver (76102M)
- RAYMOND PRODUCTS Stacked Chair Dolly (500****)
- MARTEX Hand Towel, 16 x 30 In, White, PK24 (7135602)
- MARTEX Wash Towel, Cotton, White, 1-1/2 lb., PK12 (7132246)
- MARTEX Bath Mat, White, 20x34, PK12 (7132248)
- MARTEX Wash Towel, Cotton, White, 1-3/4 lb., PK12 (7132247)
- MARTEX Bath Towel, 27 x 54 In, White, PK12 (7132243)
- MARTEX Wash Towel, Cotton, Ecru, 1-3/4 lb., PK12 (7132409)
- R & R TEXTILE Bath Towel, 22x44 In., White, PK12 (62200)
- Martex Bath Towels