Shop All Bath Towels
Martex
Hand Towel, Ecru, 16x27, PK24
Mfr # 7135391
Zoro # G3700715
product price: $58.89
/pk 24, $2.45/ea
$58.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Ring Spun
- Material 100% Cotton Loops, 50/50 Polyester/Cotton Base
- Width 16 in
- Length 27 in
- Edges Hemmed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martex
- MFR # 7135391
- Zoro # G3700715
- UPC # 079465703665
- Country of Origin India
- Category Bath Towels
Dimensions
Width | 16 in |
Length | 27 in |
Details
Item | Hand Towel |
Style | Ring Spun |
Material | 100% Cotton Loops, 50/50 Polyester/Cotton Base |
Color | Ecru |
Weight | 3 lb |
Edges | Hemmed |
Border | Cam |
Description
Hand Towel,Width 16 In.,Length 27 In.,Weight 3 lb.,Cam Border,Polyester/Cotton Base, Cotton Loops Material,Hemmed Edges,Color Ecru
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Moises Levy 'The Tree Horizontal' Canvas Art, 30x47 (ALI6047-C3047GG)
- ALATERRE FURNITURE Rustic - Reclaimed Coffee Table, Driftwood (ARSA1125)
- HIRSH Pedestal Desk, 30" D, 60" W, 29-1/2" H, Black/Walnut, Laminate (20101)
- DESIGNS OF DISTINCTION Gallery Rail Center Post - Chrome (01HC9001CR1)
- MARTEX Bath Towel, 24 x 48 In, White, PK12 (7131786)
- MARTEX Wash Towel, Cotton/Polyester, 1 lb., PK12 (7135395)
- MARTEX Wash Towel, Cotton/Polyester, White, PK12 (7135396)
- MARTEX Hand Towel, White, 16x27, PK24 (7135392)
- MARTEX Bath Towel, 25 x 54 In, White, PK12 (7135387)
- MARTEX Bath Mat, Ecru, 20x30, PK12 (7135399)
- SUPERIOR Collection Luxurious Stripes 100% Cotton 2-Piece Bath Towel Set-Blue (ST BTOWEL BL)
- Martex Bath Towels