Shop All Bath Towels
Martex
Hand Towel, 16 x 30 In, White, PK24
Mfr # 7135602
Zoro # G4309916
original price:
$81.69
18% off
new price: $66.35
/pk 24, $2.76/ea
$66.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Ring Spun
- Material 100% Cotton
- Width 16 in
- Length 30 in
- Edges Hemmed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martex
- MFR # 7135602
- Zoro # G4309916
- UPC # 079465727470
- Country of Origin India
- Category Bath Towels
Dimensions
Width | 16 in |
Length | 30 in |
Details
Item | Hand Towel |
Style | Ring Spun |
Material | 100% Cotton |
Color | White |
Weight | 5-3/4 lb |
Edges | Hemmed |
Border | Dobby |
Description
Hand Towel,Width 16 In.,Length 30 In.,Weight 5-3/4 lb.,Dobby Border,Cotton Material,Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Interion Office Chair Mat for Hard Floor, 36W x 48L, Straight Edge (695520)
- MANHATTAN COMFORT Rockefeller 1.0 Nightstand, Black (101GMC2)
- FLASH FURNITURE Stack Chair, Sled Base, Black Vinyl (XU-8700-BLK-B-VYL-30-GG)
- MARTEX Wash Towel, Cotton/Polyester, White, PK12 (7135396)
- MARTEX Hand Towel, Ecru, 16x30, PK24 (7135320)
- MARTEX Bath Sheet Towel, 30 x 60 In, Ecru, PK12 (7135319)
- MARTEX Bath Towel, White, 27x50, PK12 (7132240)
- MARTEX Wash Towel, Cotton, White, 1-3/4 lb., PK12 (7132247)
- MARTEX Wash Towel, Cotton, White, 1-1/2 lb., PK12 (7132246)
- MARTEX Wash Towel, Cotton, Ecru, 1-3/4 lb., PK12 (7132409)
- BIBB HOME 6 Piece Egyptian Cotton Towel Set - Solid Dusky Mauve (6PCTOWSOLMAU)
- Martex Bath Towels