Shop All Bath Towels
Martex
Hand Towel, 16 x 30 In, White, PK24
Mfr # 7132339
Zoro # G4309995
product price: $53.69
/pk 24, $2.24/ea
$53.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Ring Spun
- Material 100% Cotton Loops, 50/50 Polyester/Cotton Base
- Width 16 in
- Length 30 in
- Weight 4 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martex
- MFR # 7132339
- Zoro # G4309995
- UPC # 079465778113
- Country of Origin India
- Category Bath Towels
Dimensions
Width | 16 in |
Length | 30 in |
Details
Item | Hand Towel |
Style | Ring Spun |
Material | 100% Cotton Loops, 50/50 Polyester/Cotton Base |
Color | White |
Weight | 4 lb |
Edges | Hemmed |
Border | Dobby |
Description
Hand Towel,Width 16 In.,Length 30 In.,Weight 4 In.,Dobby Border,Polyester/Cotton Material,Color White, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Blinds, 48" Lx 71" W, Alabaster, Vinyl (493N90)
- VERSARE Hush Panel Wall-Mount Bracket (1850107)
- NATIONAL PUBLIC SEATING Round Stool with Backrest, Height 24"Gray (6424B)
- RICARDO Ricardo Grasscloth Lined Grommet Curtain Panel (04700-79-096-35)
- MARTEX Bath Sheet Towel, 35 x 66 In, Ecru, PK12 (7132340)
- MARTEX Wash Towel, Dobby, White, 1 lb., PK12 (7132349)
- MARTEX Bath Towel, 24 x 50 In, White, PK12 (7132343)
- MARTEX Wash Towel, Dobby, Ecru, 1-1/2 lb., PK12 (7132346)
- MARTEX Bath Mat, Towel, 20 x 34 In, White, PK12 (7132351)
- MARTEX Bath Towel, 27 x 54 In, White, PK12 (7132356)
- HASTINGS HOME 2-piece Luxury Cotton Towel Set, Bath Sheet Made from 100% Zero Twist Cotton, (White/Black) (862581VMR)
- Martex Bath Towels