Shop All Blankets
Martex
Fleece Blanket, Queen, 90x90 In., Ivory, PK4
Mfr # 1B06726
Zoro # G0180372
original price:
$210.40
26% off
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size Queen
- Width 90 in
- Length 90 in
- Fabric Polyester
- Washing Instructions Machine Wash and Dry Per Care Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | Queen |
Width | 90 in |
Length | 90 in |
Details
Color | Ivory |
Fabric | Polyester |
Washing Instructions | Machine Wash and Dry Per Care Label |
Item | Fleece Blanket |
Type | Microfiber |
Hem | Self |
Blanket Weight | 3.2 lb |
Description
Fleece Blanket, Microfiber, Queen Size, Width 90", Length 90", Polyester, Color Ivory, Self, Blanket Weight 3.2 lbs., Machine Wash And Dry Per Care Label, Package Quantity 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Tim Otoole 'Autumn Waters Edge' Canvas Art, 22x32 (WAG11268-C2232GG)
- ALATERRE FURNITURE Country Cottage Media/Console Table, White Antique Finish (ACCA14WA)
- BIGGIES SCENES Wall Murals-Lake, 54 in wide x 27 in high (BG-WM-LKE-54)
- U-POL PRODUCTS U-POL Products UP0670 Liquid Gold; 25 Oz. (UPL-UP0670)
- REGISTRY BLANKET POLAR FLEECE 80X90 (POLAR-F-BL)
- HASTINGS HOME Hastings Home Fleece Sherpa Blanket Throw - Snowflakes (212149UOK)
- NATIONAL LOCK National Lock N8179 26D 107 1-.38 In. Cylinder Pin Tumbler Drawer Locks With Key 107 - Dull Chrome (N8179 26D 107)
- RACK’EM RACKS RackEm Racks1132 Boot & Glove Drying Rack (1132)
- LAVISH HOME Lavish Home 61-83-FQ-G Full & Queen Floral Etched Fleece Blanket with Sherpa; Grey (61-83-FQ-G)
- ZORO SELECT Blanket, Safety Begins Here, Royal Blue (8UR98)
- ROMANOFF PRODUCTS Romanoff Products ROM16002-2 Stowaway Red Letter Box with Lid; 13 x 10.5 x 5 in. - 2 Each (ROM16002-2)
- Martex Blankets