Shop All Blankets
Martex
Fleece Blanket, King, 108x90 In., Ivory, PK4
Mfr # 1B06724
Zoro # G0180336
product price: $142.99
/pk 4, $35.75/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size King
- Width 108 in
- Length 90 in
- Fabric Polyester
- Type Microfiber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | King |
Width | 108 in |
Length | 90 in |
Details
Color | Ivory |
Fabric | Polyester |
Type | Microfiber |
Blanket Weight | 3.9 lb |
Item | Fleece Blanket |
Hem | Self |
Washing Instructions | Machine Wash and Dry Per Care Label |
Description
Fleece Blanket, Microfiber, King Size, Width 108", Length 90", Polyester, Color Ivory, Self, Blanket Weight 3.9 lbs., Machine Wash And Dry Per Care Label, Package Quantity 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAY BASICS Way Basics Eco 2 Shelf Narrow Bookcase, Black (BS-285-340-770-BK)
- ZIPPO Gift Kit RegularLighter NOT Included (50R)
- GREENE MANUFACTURING Open Shop Desk, 24" D, 48" W, 54" H, Steel (CB-1300)
- BLUM Tandem Plus Template For 563 - 569 (BT65.1600)
- HASTINGS HOME Set of 3 Fleece Throw Blanket Plush | Soft and Cozy for Indoor / Outdoor Use (Yellow, Orange, Pink) (467247MAS)
- HANDY HEATER Pure Warmth As Seen on TV Space Heater (HEATPW-MC4)
- BETSY DRAKE Betsy Drake BK12280HF 50 x 60 in. Chesapeake Bay; VA Nautical Map Fleece Throw (BK12280HF)
- LOGO BRANDS Chicago Bears 60x80 Raschel Throw (606-26X)
- SUITE REST Blanket Qn, 90 X 90" Cocoa Brown" (1721140-CB)
- FLEMING SUPPLY 7.1-pound Furniture and Appliance Moving Blanket, Heavy Duty Quilted Movers Utility Textile Pad (789969YDY)
- GRAND DOWN All Season Down Alternative Reversible Blanket King-White (BLANKET KG WH)
- Martex Blankets