Shop All Blankets
Martex
Fleece Blanket, Full, 80x90 In., Khaki, PK4
Mfr # 1B06729
Zoro # G0180363
product price: $108.99
/pk 4, $27.25/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Full
- Width 80 in
- Length 90 in
- Fabric Polyester
- Hem Self
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | Full |
Width | 80 in |
Length | 90 in |
Details
Color | Khaki |
Fabric | Polyester |
Hem | Self |
Blanket Weight | 2.9 lb |
Washing Instructions | Machine Wash and Dry Per Care Label |
Item | Fleece Blanket |
Type | Microfiber |
Description
Fleece Blanket, Microfiber, Full Size, Width 80", Length 90", Polyester, Color Khaki, Self, Blanket Weight 2.9 lbs., Machine Wash And Dry Per Care Label, Package Quantity 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACURITE Wall Clock, Antiqued Black, 18" (75103A1)
- PROVON FMX12 Foam Soap Dispenser, Gray (GOJ516006)
- KASON Cam-Rise Spring Assisted Hinge, 1-3/8" (11248000024)
- ZORO SELECT Square Folding Table, 36" W, 36" L, 28" H, Blow Molded Polyethylene Top, Gray (13V433)
- HASTINGS HOME 16-piece Interlocking Storage Cubby, Modular Plastic Shoe Organizer Shelf and Closet Storage Bin (527669XUB)
- GREEN ARROW EQUIPMENT 40 gal Tank Blanket AC (GR363340)
- HASTINGS HOME Collapsible Laundry Basket, Space Saving, Multiuse Organizer/Storage Container with Handles (Gray) (674857HRX)
- SUITE REST Infinity Fleece Blankt, TwFl 72x90 Tan (1720120-TN)
- ZORO SELECT Blanket, Safety Begins Here, Royal Blue (8UR98)
- LOGO BRANDS Miami Heat Printed Sherpa Blanket (715-24P)
- FROST KING SP57-67 2 in. Thick Water Heater Blanket (FR11628)
- Martex Blankets