Shop All Sheets and Pillow Cases
Martex
Flat Sheet, XXL Full, 84" W, 120" L, PK6
Mfr # 1A38075
Zoro # G7178617
product price: $93.99
/pk 6, $15.67/ea
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Type
- Size Full XXL
- Width 84 in
- Length 120
- Fabric 60% Cotton/40% Polyester
- Thread Count T250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martex
- MFR # 1A38075
- Zoro # G7178617
- UPC # 028828958617
- Country of Origin Bahrain
- Category Sheets and Pillow Cases
Dimensions
Size | Full XXL |
Width | 84 in |
Length | 120 |
Pocket Size | 0 |
Details
Item | Flat sheet |
Type | Flat |
Fabric | 60% Cotton/40% Polyester |
Thread Count | T250 |
Color | White |
Hem Color | White |
Corners | Sewn |
Hem | 2 in |
Closure | Sewn |
Description
Flat sheet, Flat, Full XXL Size, Width 84 in, Length 120, 60 Percent Cotton/40 Percent Polyester, T250 Thread Count, Pocket Size 0, Color White, Hem Color White, Corners Sewn, Closure Sewn, Hem 2 in, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 36" W 3 Drawer Lateral File Cabinet, Light Gray, Letter (17635)
- TRADEMARK FINE ART Cheryl Bartley 'American Farm Peace Hope' Canvas Art, 35x47 (ALI41151-C3547GG)
- BOSS Leather Task Chair, Loop, Black (B6406)
- FLASH FURNITURE Rectangle Activity Table, 30" X 60" X 30.25", Laminate Top, Wood Grain (XU-A3060-REC-OAK-H-A-GG)
- MARTEX Sheet, XL Full, 15" Pocket, Thread T250, PK6 (1A38088)
- MARTEX Fitted Sheet, Twin, 39" W, 75" L, PK6 (1A30178)
- MARTEX Pillowcase, King, White, 44" W, 46" L, PK12 (1A38072)
- MARTEX Sheet, XL Full, White, 15" Pocket, 54" W, PK6 (1A38220)
- MARTEX Flat Sheet, XL Twin, White, 69" W, 115"L, PK6 (1A38664)
- MARTEX Pillowcase, Standard, Bone, 44" W, 36"L, PK12 (1A05227)
- IMPRESSIONS BY LUXOR TREASURES Egyptian Cotton 1000 Thread Count Solid Pillowcase Set Standard-Ivory (1000SDPC SLIV)
- Martex Sheets and Pillow Cases