Shop All Sheets and Pillow Cases
Martex
Flat Sheet, XL Twin, White, 69" W, 115"L, PK6
Mfr # 1A38664
Zoro # G6617409
product price: $79.45
/pk 6, $13.24/ea
Free Shipping & Returns
$79.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Type
- Size Twin XL
- Width 69 in
- Length 115 in
- Fabric 60% Cotton/40% Polyester
- Thread Count T200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martex
- MFR # 1A38664
- Zoro # G6617409
- UPC # 028828960061
- Country of Origin Bahrain
- Category Sheets and Pillow Cases
Dimensions
Size | Twin XL |
Width | 69 in |
Length | 115 in |
Pocket Size | 0 |
Details
Item | Flat Sheet |
Type | Flat |
Fabric | 60% Cotton/40% Polyester |
Thread Count | T200 |
Color | White |
Hem Color | Navy |
Hem | 2 in |
Corners | Sewn |
Closure | Sewn |
Product Type | Flat sheet |
Description
Flat sheet, Flat, Twin XL Size, Width 69 in, Length 115 in, 60 Percent Cotton/40 Percent Polyester, T200 Thread Count, Pocket Size 0, Color White, Hem Color Navy, Corners Sewn, Closure Sewn, Hem 2 in, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24, Leg Outside Dia.: 3/8 in (6J559)
- BIGGIES SCENES Window Well Scenes-Mountain Flowers, 100 in wide x 60 in high (BG-WW-MFW-100)
- FLASH FURNITURE Black Hercules Bar Chair, Slvr Frm, Blk Vinyl, 26 1/2 in W 23 1/2 in L 34" H, No Arms, Vinyl Seat (XU-DG-60442-660-1-BV-GG)
- ZOWN Folding Table, Resin, Commercial, 72" x 30", Grey Color (60526SGY1E)
- MARTEX Sheet, King, Thread T300, 15" Pocket, PK6 (1A38222)
- MARTEX Sheet, Queen, 60" W, 80" L, PK6 (1A38090)
- MARTEX Sheet, XL Twin, Bone, 9" Pocket, 39" W, PK6 (1A05432)
- MARTEX Sheet, XL Full, Bone, 15" Pocket, 54" W, PK6 (1A05329)
- MARTEX Sheet, XL Full, 15" Pocket, Thread T250, PK6 (1A38088)
- MARTEX Sheet, XL King, White, Thread T200, PK6 (1S49663)
- HASTINGS HOME Brushed Microfiber 4-piece Bed Linens with Fitted, Flat Sheet, and 2 Pillowcases (King, White) (558308QQR)
- Martex Sheets and Pillow Cases