Shop All Sheets and Pillow Cases
Martex
Flat Sheet, XL Twin, Bone, 69" W, 115" L, PK6
Mfr # 1A05260
Zoro # G6616797
product price: $94.99
/pk 6, $15.83/ea
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Type
- Size Twin XL
- Width 69 in
- Length 115 in
- Fabric 60% Cotton/40% Polyester
- Thread Count T250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martex
- MFR # 1A05260
- Zoro # G6616797
- UPC # 028828978646
- Country of Origin Bahrain
- Category Sheets and Pillow Cases
Dimensions
Size | Twin XL |
Width | 69 in |
Length | 115 in |
Pocket Size | 0 |
Details
Item | Flat Sheet |
Type | Flat |
Fabric | 60% Cotton/40% Polyester |
Thread Count | T250 |
Color | Bone |
Hem Color | Navy |
Hem | 2 in |
Closure | Sewn |
Corners | Sewn |
Product Type | Flat sheet |
Description
Flat sheet, Flat, Twin XL Size, Width 69 in, Length 115 in, 60 Percent Cotton/40 Percent Polyester, T250 Thread Count, Pocket Size 0, Color Bone, Hem Color Navy, Corners Sewn, Closure Sewn, Hem 2 in, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX Pool Towel, Persimmon, 30x54, PK12 (7135350)
- BEVCO Task Chairs, 24 in to 34 in Height, Navy Blue (V850SHC)
- DMI Bath Mat, Rectangle, Light Blue (523-1740-0100)
- PLASTICOS MQ 3-Drawer Storage Cabinet Rolling Cart in Clear and White (2-Pack) (547-WHT2PK)
- MARTEX Pillowcase, King, 44" W, 45" L, PK12 (1A30169)
- MARTEX Flat Sheet, XL Twin, 69" W, Thread T250, PK6 (1A38074)
- MARTEX Pillowcase, Standard, Bone, 44" W, 36"L, PK12 (1A05227)
- MARTEX Sheet, XL Twin, White, 12" Pocket, 39" W, PK6 (1A38094)
- MARTEX Pillow Sham, King, White, 20" W, 36" L, PK20 (T250 Pillow sham)
- MARTEX Flat Sheet, Full, 84" W, 108" L, PK6 (1A37130)
- MARTEX Sheet, XL Full, 15" Pocket, Thread T250, PK6 (1A38088)
- Martex Sheets and Pillow Cases