Shop All Sheets and Pillow Cases
Martex
Flat Sheet, XL Full, Thread T300, PK6
Mfr # 1A38215
Zoro # G6616639
product price: $127.99
/pk 6, $21.33/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Type
- Size Full XL
- Width 84 in
- Length 115 in
- Fabric 60% Cotton/40% Polyester
- Thread Count T300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martex
- MFR # 1A38215
- Zoro # G6616639
- UPC # 028828959638
- Country of Origin Bahrain
- Category Sheets and Pillow Cases
Dimensions
Size | Full XL |
Width | 84 in |
Length | 115 in |
Pocket Size | 0 |
Details
Item | Flat Sheet |
Type | Flat |
Fabric | 60% Cotton/40% Polyester |
Thread Count | T300 |
Color | White |
Hem Color | White |
Corners | Sewn |
Closure | Sewn |
Hem | 2 in |
Product Type | Flat sheet |
Description
Flat sheet, Flat, Full XL Size, Width 84 in, Length 115 in, 60 Percent Cotton/40 Percent Polyester, T300 Thread Count, Pocket Size 0, Color White, Hem Color White, Corners Sewn, Closure Sewn, Hem 2 in, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEANBRANDS Pillow Encst CleanRest Pro S (845168000000)
- INTERNATIONAL CONCEPTS 36 W, 48 L, 34.9 H (K08-36RXT-11P)
- REGENCY GreyArmchairs, 31W29L33H, Wood, VinylSeat (7701NSAGGY)
- NATIONAL PUBLIC SEATING Dolly For Series 8200 Chairs (DY82)
- MARTEX Sheet, XL Twin, 39" W, 80" L, PK6 (1A30181)
- MARTEX Flat Sheet, Full, 84" W, 108" L, PK6 (1A37130)
- MARTEX Sheet, XL Queen, White, 93" W, 115" L, PK6 (1A38216)
- MARTEX Sheet, XL King, White, Thread T200, PK6 (1S49663)
- MARTEX Sheet, King, Thread T300, 12" Pocket, PK6 (1A38226)
- MARTEX Sheet, King, Thread T200, 12" Pocket, PK6 (1A30186)
- SUPERIORÂ 400 Thread Count Egyptian Cotton Twin XL Sheet Set Stripe Ivory (400XLSH STIV)
- Martex Sheets and Pillow Cases