Shop All Sheets and Pillow Cases
Martex
Flat Sheet, XL Full, Bone, Thread T200, PK6
Mfr # 1A05392
Zoro # G6617180
product price: $85.99
/pk 6, $14.33/ea
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Type
- Size Full XL
- Width 84 in
- Length 115 in
- Fabric 60% Cotton/40% Polyester
- Thread Count T200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martex
- MFR # 1A05392
- Zoro # G6617180
- UPC # 028828978943
- Country of Origin Bahrain
- Category Sheets and Pillow Cases
Dimensions
Size | Full XL |
Width | 84 in |
Length | 115 in |
Pocket Size | 0 |
Details
Item | Flat Sheet |
Type | Flat |
Fabric | 60% Cotton/40% Polyester |
Thread Count | T200 |
Color | Bone |
Hem Color | White |
Closure | Sewn |
Corners | Sewn |
Hem | 2 in |
Product Type | Flat sheet |
Description
Flat sheet, Flat, Full XL Size, Width 84 in, Length 115 in, 60 Percent Cotton/40 Percent Polyester, T200 Thread Count, Pocket Size 0, Color Bone, Hem Color White, Corners Sewn, Closure Sewn, Hem 2 in, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Gray Stack Chair-Black Frame (5-RUT-188-GY-GG)
- GLARO Wet Umbrella Bag Holder, Wall Mounted (WVBS11BK)
- NATURE SPRING 18PC Artificial Rose Bundle (Pink) (320843EJY)
- FLASH FURNITURE Fabric Church Chair, Blue (XU-CH-60096-NVY-GG)
- MARTEX Pillow Sham, King, White, 20" W, 36" L, PK20 (T250 Pillow sham)
- MARTEX Sheet, XL Full, 12" Pocket, Thread T250, PK6 (1A38096)
- MARTEX Pillowcase, Queen, White, 44" W, 39" L, PK12 (1A30168)
- MARTEX Pillowcase, Standard, 44" W, 35" L, PK12 (1A30167)
- MARTEX Duvet Cover, Twin, 70" W, 94" L, PK12 (1C18616)
- MARTEX Sheet, XL Full, White, 54" W, 80" L, PK6 (1S21638)
- LULWORTH T180 FITTED Bed Sheets FULL , 6PK (T180-548012)
- Martex Sheets and Pillow Cases