Shop All Sheets and Pillow Cases
Martex
Flat Sheet, Twin, 69" W, 108" L, PK6
Mfr # 1A38666
Zoro # G6617418
product price: $74.99
/pk 6, $12.50/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Type
- Size Twin
- Width 69 in
- Length 108 in
- Fabric 60% Cotton/40% Polyester
- Thread Count T200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martex
- MFR # 1A38666
- Zoro # G6617418
- UPC # 028828960085
- Country of Origin Bahrain
- Category Sheets and Pillow Cases
Dimensions
Size | Twin |
Width | 69 in |
Length | 108 in |
Pocket Size | 0 |
Details
Item | Flat Sheet |
Type | Flat |
Fabric | 60% Cotton/40% Polyester |
Thread Count | T200 |
Color | White |
Hem Color | Navy |
Hem | 2 in |
Corners | Sewn |
Closure | Sewn |
Product Type | Flat sheet |
Description
Flat sheet, Flat, Twin Size, Width 69 in, Length 108 in, 60 Percent Cotton/40 Percent Polyester, T200 Thread Count, Pocket Size 0, Color White, Hem Color Navy, Corners Sewn, Closure Sewn, Hem 2 in, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLAS COMMERCIAL PRODUCTS Titan Series™ Wood Folding Table, 60" 1/2 Round (WFT5-60HALF)
- HURON HASZ0039 9 in Steel NonSkid Bookends Black 2PK (HASZ00392)
- HON Task Chair, Black (HONI2UL2AC10TK)
- ANJI MOUNTAIN Anji Mountain AMB24043 48 in. x 60 in. DARK CHERRY Bamboo Roll-Up Chair Mat- no tongue...5mm thick...felt backing (AMB24043)
- MARTEX Flat Sheet, XL Twin, White, 69" W, 115"L, PK6 (1A38664)
- MARTEX Sheet, XL King, 111" W, 115" L, PK6 (1A38217)
- MARTEX Sheet, XL Full, 12" Pocket, Thread T250, PK6 (1A38096)
- MARTEX Sheet, King, Thread T200, 12" Pocket, PK6 (1A30186)
- MARTEX Flat Sheet, King, 111" W, 110" L, PK6 (1A05391)
- MARTEX Sheet, XL Twin, White, 12" Pocket, 39" W, PK6 (1A38094)
- HASTINGS HOME Hastings Home 36-Inch Electric Fireplace, Wall Mount/Floor Stand, 10 LED Colors, Remote Control, Black (509246JLX)
- Martex Sheets and Pillow Cases