Shop All Sheets and Pillow Cases
Martex
Flat Sheet, Full, 84" W, 108" L, PK6
Mfr # 1A37130
Zoro # G6617390
product price: $68.99
/pk 6, $11.50/ea
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Type
- Size Full
- Width 84 in
- Length 108 in
- Fabric 60% Cotton/40% Polyester
- Thread Count T200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martex
- MFR # 1A37130
- Zoro # G6617390
- UPC # 028828276612
- Country of Origin Bahrain
- Category Sheets and Pillow Cases
Dimensions
Size | Full |
Width | 84 in |
Length | 108 in |
Pocket Size | 0 |
Details
Item | Flat Sheet |
Type | Flat |
Fabric | 60% Cotton/40% Polyester |
Thread Count | T200 |
Color | White |
Hem Color | White |
Closure | Sewn |
Corners | Sewn |
Hem | 2 in |
Product Type | Flat sheet |
Description
Flat sheet, Flat, Full Size, Width 84 in, Length 108 in, 60 Percent Cotton/40 Percent Polyester, T200 Thread Count, Pocket Size 0, Color White, Hem Color White, Corners Sewn, Closure Sewn, Hem 2 in, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, L Shape, Work, Laptop, Laminate, White (I 7028)
- HON Bookcase, Metl, 71x34.5, Bk (S72ABCP)
- ZORO SELECT 35-3/8" W Roll File, Black (5CRX0)
- NATURE SPRING Boxwood Wreath, Artificial Wreath for the Front Door, Home Decor, UV Resistant - 12 Inches (109755APT)
- MARTEX Pillowcase, Standard, White, 36" L, PK12 (1A38209)
- MARTEX Sheet, King, Thread T250, 12" Pocket, PK6 (1A38098)
- MARTEX Pillowcase, Standard, 44" W, 34" L, PK12 (1A30170)
- MARTEX Sheet, XL Twin, 39" W, 80" L, PK6 (1A30181)
- MARTEX Pillowcase, Standard, 44" W, 35" L, PK12 (1A30167)
- MARTEX Sheet, XL Queen, White, 93" W, 115" L, PK6 (1A38216)
- SUPERIOR Collection Luxurious Stripes 100% Cotton 2-Piece Bath Sheet Set-Chocolate, 2PK (ST BSHEET CH)
- Martex Sheets and Pillow Cases