Shop All Sheets and Pillow Cases
Martex
Fitted Sheet, King, White Stripe, PK6
Mfr # 1S49760
Zoro # G6616998
product price: $142.99
/pk 6, $23.83/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Fitted
- Size King
- Width 78 in
- Length 80 in
- Fabric 60% Cotton/40% Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martex
- MFR # 1S49760
- Zoro # G6616998
- UPC # 028828977816
- Country of Origin Bahrain
- Category Sheets and Pillow Cases
Dimensions
Size | King |
Width | 78 in |
Length | 80 in |
Pocket Size | 0 |
Details
Item | Fitted Sheet |
Type | Fitted |
Fabric | 60% Cotton/40% Polyester |
Thread Count | T250 |
Color | White |
Hem Color | Gold |
Closure | Sewn |
Corners | Elastic |
Description
Fitted Sheet, Fitted, King Size, Width 78 in, Length 80 in, 60 Percent Cotton/40 Percent Polyester, T250 Thread Count, Pocket Size 0, Color White, Hem Color Gold, Corners Elastic, Closure Sewn, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE FABRICS Choice Sun Shade, Pole and Hand Crank Sy (P7015)
- NATIONAL PUBLIC SEATING Round Folding Table, 48" W, 29-1/2" H, Blow-molded plastic Top, Speckled Gray (BT-48R)
- SAFCO Wood/Corrugated Literature Organizer, 12 (9401MO)
- DMI Lumbar Cushion w/Strap, Burgundy, 14x13" (555-7302-0700)
- MARTEX Sheet, Queen, 60" W, 80" L, PK6 (1A38090)
- MARTEX Sheet, Queen, White, 12" Pocket, 80" L, PK6 (1A38097)
- MARTEX Sheet, XL Full, 54" W, 80" L, PK6 (1A30180)
- MARTEX Pillowcase, King, White, 44" W, 46" L, PK12 (1A38072)
- MARTEX Sheet, XL Twin, Bone, 9" Pocket, 39" W, PK6 (1A05432)
- MARTEX Pillowcase, Standard, 44" W, 35" L, PK12 (1A30167)
- BAMBOO COMFORT Bamboo 4 Piece Luxury Chevron Embossed Sheet Set - King - Chevron Embossed - Aqua (1302KGAQ)
- Martex Sheets and Pillow Cases