Shop All Sheets and Pillow Cases
Martex
Duvet Cover, Twin, White, 70" W, 94" L, PK12
Mfr # T250 duvet
Zoro # G6617530
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cover
- Size Twin
- Width 70 in
- Length 94 in
- Fabric 60% Cotton/40% Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Martex
- MFR # T250 duvet
- Zoro # G6617530
- UPC # 028828279491
- Country of Origin Bahrain
- Category Sheets and Pillow Cases
Dimensions
Size | Twin |
Width | 70 in |
Length | 94 in |
Pocket Size | 0 |
Details
Item | Duvet Cover |
Type | Cover |
Fabric | 60% Cotton/40% Polyester |
Thread Count | T250 |
Color | White |
Hem Color | White |
Corners | Sewn |
Closure | Flap |
Description
Duvet Cover, Cover, Twin Size, Width 70 in, Length 94 in, 60 Percent Cotton/40 Percent Polyester, T250 Thread Count, Pocket Size 0, Color White, Hem Color White, Corners Sewn, Closure Flap, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Literature Organizer, 36 Compartments, Blk (9221BLR)
- KENNEY MFG Curtain Rod Dbl 48-86Wht (KN522)
- RICHELIEU 20-inch 500 mm Full Extension Stainless Ball Bearing Slides for Frameless Cabinet, 100 lb, Pair (TU304170500)
- PLAN STATION Pro Portable Standing Desk, and Workstation (WS3800)
- MARTEX Sheet, XL King, 111" W, 115" L, PK6 (1A38217)
- MARTEX Duvet Cover, Queen, 94" W, 94" L, PK12 (1C18618)
- MARTEX Pillowcase, King, White, 44" W, 46" L, PK12 (1A38072)
- MARTEX Sheet, Queen, White, 12" Pocket, 80" L, PK6 (1A38097)
- MARTEX Sheet, White, XL Twin, 39" W, 80" L, PK6 (1A30183)
- MARTEX Sheet, XL Full, 15" Pocket, Thread T250, PK6 (1A38088)
- IMPRESSIONS BY LUXOR TREASURES Egyptian Cotton 1000 Thread Count Solid Pillowcase Set Standard-Ivory (1000SDPC SLIV)
- Martex Sheets and Pillow Cases