Shop All Bedspreads and Comforters
Martex
Bedspread, Twin, Navy
Mfr # MAINSPREAD NAVY
Zoro # G7796817
product price: $51.19
/ea
$51.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Twin
- Width 81 in
- Length 110 in
- Pattern Solid
- Face Fabric Poly/Cotton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martex
- MFR # MAINSPREAD NAVY
- Zoro # G7796817
- UPC # 028828148506
- Country of Origin Bahrain
- Category Bedspreads and Comforters
Dimensions
Size | Twin |
Width | 81 in |
Length | 110 in |
Details
Item | Bedspread |
Pattern | Solid |
Color | Navy |
Face Fabric | Poly/Cotton |
Back Fabric | Poly/Cotton |
Fiberfill | Polyester |
Stitching | Quilted |
Fill Weight | 5 oz |
Washing Instructions | Maybe Laundered in Industrial Washer. Use Warm Water Temperatures.Do Not Overload Washer. Do Not Bleach. Tumble Dry Low Only.Do not Overload Dryer.Remove Immediately When Dry. |
Description
Bedspread, Twin Size, Width 81 In., Length 110 In., Solid Pattern, Color Navy, Face Fabric Poly/Cotton, Back Fabric Poly/Cotton, Polyester Fiberfill, 5 oz. Fill Weight, Stitching Quilted, Washing Instructions Maybe Laundered in Industrial Washer. Use Warm Water Temperatures.Do Not Overload Washer. Do Not Bleach. Tumble Dry Low Only.Do not Overload Dryer.Remove Immediately When Dry.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKUTCHI DESIGNS 5Ft Slim Meeting Table, Electric And Data, Square Metal Base, 4 Person Oval Table, Maple (HAR-OVL-34x60-DOU-ELEC-XD08)
- TRADEMARK FINE ART Asher Brown Durand 'Landscape Scene from Thanatopsis 1850 ' Canvas Art, 30x47 (BL01629-C3047GG)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, 5 Tier, 48"H, Office, Bedroom, Laminate, Brown, Contemporary, Modern (I 7404)
- DRYFAST Pillow Case, King, 44 in. W, PK12 (1A27879)
- MARTEX Bedspread, Twin, Khaki (MAINSPREAD KHAKI)
- MARTEX Bedspread, King, Forest Green (Mainspread)
- MARTEX Bedspread, Twin, Forest Green (Mainspread)
- MARTEX Bedspread, Twin, Bone (Mainspread)
- MARTEX Bedspread, Queen, Khaki (MAINSPREAD KHAKI)
- MARTEX Bedspread, Queen, Slate (Mainspread)
- HASTINGS HOME Hastings Home Lizzie 3 Piece Quilt Set - Full/Queen (176594GJZ)
- Martex Bedspreads and Comforters