Shop All Bedspreads and Comforters
Martex
Bedspread, Twin, Khaki
Mfr # MAINSPREAD KHAKI
Zoro # G7796801
original price:
$91.85
44% off
new price: $51.19
/ea
$51.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Twin
- Width 81 in
- Length 110 in
- Pattern Solid
- Face Fabric Poly/Cotton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martex
- MFR # MAINSPREAD KHAKI
- Zoro # G7796801
- UPC # 028828148513
- Country of Origin Bahrain
- Category Bedspreads and Comforters
Dimensions
Size | Twin |
Width | 81 in |
Length | 110 in |
Details
Item | Bedspread |
Pattern | Solid |
Color | Khaki |
Face Fabric | Poly/Cotton |
Back Fabric | Poly/Cotton |
Fiberfill | Polyester |
Stitching | Quilted |
Washing Instructions | Maybe Laundered in Industrial Washer. Use Warm Water Temperatures.Do Not Overload Washer. Do Not Bleach. Tumble Dry Low Only.Do not Overload Dryer.Remove Immediately When Dry. |
Fill Weight | 5 oz |
Description
Bedspread, Twin Size, Width 81 In., Length 110 In., Solid Pattern, Color Khaki, Face Fabric Poly/Cotton, Back Fabric Poly/Cotton, Polyester Fiberfill, 5 oz. Fill Weight, Stitching Quilted, Washing Instructions Maybe Laundered in Industrial Washer. Use Warm Water Temperatures.Do Not Overload Washer. Do Not Bleach. Tumble Dry Low Only.Do not Overload Dryer.Remove Immediately When Dry.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANDI TREADS Non-Slip Bath Mat, 16" x 40", Clear, Adhesive, Mold and Mildew Resistant (HTBM1640CP1)
- FLASH FURNITURE Black High Back Mesh Chair (BL-LB-8817-GG)
- DESIGNS OF DISTINCTION Gallery Rail Rod - Chrome (01HC900436CR1)
- GRASSWORX DOOR MAT GRN ASTR 18X24"" (10372027)
- MARTEX Bedspread, Twin, Navy (MAINSPREAD NAVY)
- MARTEX Bedspread, King, Forest Green (Mainspread)
- MARTEX Bedspread, Queen, Slate (Mainspread)
- MARTEX Bedspread, Queen, Forest Green (Mainspread)
- MARTEX Bedspread, Full, Slate (Mainspread)
- MARTEX Bedspread, Twin, Forest Green (Mainspread)
- MADISON PARK Bellagio 7 Piece Jacquard Comforter Set - Brown, King Size, 7PK (MP10-4534)
- Martex Bedspreads and Comforters