Shop All Bedspreads and Comforters
Martex
Bedspread, Twin, Forest Green
Mfr # Mainspread
Zoro # G4310564
original price:
$89.39
18% off
new price: $72.65
/ea
$72.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Twin
- Width 81 in
- Length 110 in
- Face Fabric Poly/Cotton
- Back Fabric Poly/Cotton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martex
- MFR # Mainspread
- Zoro # G4310564
- UPC # 028828028020
- Country of Origin Bahrain
- Category Bedspreads and Comforters
Dimensions
Size | Twin |
Width | 81 in |
Length | 110 in |
Details
Item | Bedspread |
Color | Forest Green |
Face Fabric | Poly/Cotton |
Back Fabric | Poly/Cotton |
Fiberfill | Polyester |
Fill Weight | 5 oz |
Description
Bedspread, Twin Size, Width 81 In., Length 110 In., Poly/Cotton w/100 Percent Polyester Fill, Color Forest Green, Hem Lock Stitch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAND BAR STOOL CO 25" Chrome 2-Ring Colorado Swivel Bar Stool, Back (L7C425ColoUn)
- BAXTON STUDIO Maureen MidCentury Modern Espresso Brown Wood and Rattan 2Door Storage Cabinet (217-12374-ZORO)
- BARRICKS Rectangle Utility Table, 48" X 24" X 30", Walnut/Black Top, Woodgrain Laminate (UT244830-WA)
- WORLDWIDE SOURCING 2'P/L Colrad Spruce Tree (1591C)
- MARTEX Bedspread, Twin, Slate (Mainspread)
- MARTEX Bedspread, Twin, Bone (Mainspread)
- MARTEX Bedspread, Twin Fitted, Chianti (MAINSPREAD CHIANTI)
- MARTEX Bedspread, Full, Khaki (MAINSPREAD KHAKI)
- MARTEX Bedspread, Queen, Slate (Mainspread)
- MARTEX Bedspread, King, Chianti (MAINSPREAD CHIANTI)
- ELLE 1,000TC Elle Heavyweight Down-Alternative Comforter, White, Twin (EL120301)
- Martex Bedspreads and Comforters