Shop All Bedspreads and Comforters
Martex
Bedspread, Twin, Forest Green
Mfr # Mainspread
Zoro # G4310555
original price:
$81.75
26% off
new price: $60.19
/ea
$60.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Twin
- Width 71 in
- Length 102 in
- Face Fabric Poly/Cotton
- Back Fabric Poly/Cotton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martex
- MFR # Mainspread
- Zoro # G4310555
- UPC # 028828027832
- Country of Origin Bahrain
- Category Bedspreads and Comforters
Dimensions
Size | Twin |
Width | 71 in |
Length | 102 in |
Details
Item | Bedspread |
Color | Forest Green |
Face Fabric | Poly/Cotton |
Back Fabric | Poly/Cotton |
Fiberfill | Polyester |
Fill Weight | 5 oz |
Description
Bedspread, Twin Size, Width 71 In., Length 102 In., Poly/Cotton w/100 Percent Polyester Fill, Color Forest Green, Hem Lock Stitch, Corners Fitted at Bottom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON 36" W 2 Drawer File Cabinet, Black, A4/Legal/Letter (H782.L.P)
- MARTEX Pillowcase, Standard, White, 36" L, PK12 (1A38209)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Left, Right Set-up, Storage Drawers, 60"L, Work, Metal, Black (I 7634)
- BAXTON STUDIO Malene Mid-Century Walnut Finished Wood Queen Size Platform Bed (159-9609)
- MARTEX Bedspread, Twin, Bone (Mainspread)
- MARTEX Bedspread, Twin, Slate (Mainspread)
- MARTEX Bedspread, King, Slate (Mainspread)
- MARTEX Bedspread, Twin, Bone (Mainspread)
- MARTEX Bedspread, Full, Forest Green (Mainspread)
- MARTEX Bedspread, King, Forest Green (Mainspread)
- HASTINGS HOME Hastings Home 3 PC Nautical Quilt Set (Full-Queen) (395805UME)
- Martex Bedspreads and Comforters