Shop All Bedspreads and Comforters
Martex
Bedspread, Queen, Navy
Mfr # MAINSPREAD NAVY
Zoro # G7796756
product price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Queen
- Width 100 in
- Length 118 in
- Pattern Solid
- Face Fabric Poly/Cotton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martex
- MFR # MAINSPREAD NAVY
- Zoro # G7796756
- UPC # 028828148520
- Country of Origin Bahrain
- Category Bedspreads and Comforters
Dimensions
Size | Queen |
Width | 100 in |
Length | 118 in |
Details
Item | Bedspread |
Pattern | Solid |
Color | Navy |
Face Fabric | Poly/Cotton |
Back Fabric | Poly/Cotton |
Fiberfill | Polyester |
Fill Weight | 5 oz |
Stitching | Quilted |
Washing Instructions | Maybe Laundered in Industrial Washer. Use Warm Water Temperatures.Do Not Overload Washer. Do Not Bleach. Tumble Dry Low Only.Do not Overload Dryer.Remove Immediately When Dry. |
Description
Bedspread, Queen Size, Width 100 In., Length 118 In., Solid Pattern, Color Navy, Face Fabric Poly/Cotton, Back Fabric Poly/Cotton, Polyester Fiberfill, 5 oz. Fill Weight, Stitching Quilted, Washing Instructions Maybe Laundered in Industrial Washer. Use Warm Water Temperatures.Do Not Overload Washer. Do Not Bleach. Tumble Dry Low Only.Do not Overload Dryer.Remove Immediately When Dry.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Blinds, 72" Lx 31" W, White, Faux Wood (493P48)
- FOUNDATIONS BlueGlider, 27"L41"H (4201046)
- UNCAGED ERGONOMICS RiseUpElectricStandingDesk60X30"BlackBambooDesktopSitStand, Ruwbk (RUWBK)
- FLASH FURNITURE Mesh Contemporary Chair, 17" to 20-3/4", Adjustable Arms, Black (GO-WY-89-GG)
- MARTEX Bedspread, Queen, Khaki (MAINSPREAD KHAKI)
- MARTEX Bedspread, Queen, Chianti (MAINSPREAD CHIANTI)
- MARTEX Bedspread, King, Forest Green (Mainspread)
- MARTEX Bedspread, Queen, Bone (Mainspread)
- MARTEX Bedspread, Twin, Bone (Mainspread)
- MARTEX Bedspread, King, Chianti (MAINSPREAD CHIANTI)
- BLUE RIDGE 350 Thread Count Down Fiber Damask Stripe Comforter, Pink, Full/Queen (011839)
- Martex Bedspreads and Comforters