Shop All Bedspreads and Comforters
Martex
Bedspread, King, Chianti
Mfr # MAINSPREAD CHIANTI
Zoro # G7796731
product price: $85.95
/ea
Free Shipping & Returns
$85.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size King
- Width 120 in
- Length 118 in
- Pattern Solid
- Face Fabric Poly/Cotton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martex
- MFR # MAINSPREAD CHIANTI
- Zoro # G7796731
- UPC # 028828027757
- Country of Origin Bahrain
- Category Bedspreads and Comforters
Dimensions
Size | King |
Width | 120 in |
Length | 118 in |
Details
Item | Bedspread |
Pattern | Solid |
Color | Chianti |
Face Fabric | Poly/Cotton |
Back Fabric | Poly/Cotton |
Fiberfill | Polyester |
Stitching | Quilted |
Fill Weight | 5 oz |
Washing Instructions | Maybe Laundered in Industrial Washer. Use Warm Water Temperatures.Do Not Overload Washer. Do Not Bleach. Tumble Dry Low Only.Do not Overload Dryer.Remove Immediately When Dry. |
Description
Bedspread, King Size, Width 120 In., Length 118 In., Solid Pattern, Color Chianti, Face Fabric Poly/Cotton, Back Fabric Poly/Cotton, Polyester Fiberfill, 5 oz. Fill Weight, Stitching Quilted, Washing Instructions Maybe Laundered in Industrial Washer. Use Warm Water Temperatures.Do Not Overload Washer. Do Not Bleach. Tumble Dry Low Only.Do not Overload Dryer.Remove Immediately When Dry.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SINO TALENT INTERNATIONAL Bedspread Quilted, Ekg 29Oz M Burgundy (1810140-MB)
- HASTINGS HOME Hastings Home 100% Cotton Hotel 6 Piece Towel Set - Silver (189181IMB)
- VOLLRATH Leg Casting Feet and Back (426)
- MANTUA Extreme Full Bed Frame With Glides (M46G)
- MARTEX Bedspread, Twin, Navy (MAINSPREAD NAVY)
- MARTEX Bedspread, Twin, Bone (Mainspread)
- MARTEX Bedspread, Full, Khaki (MAINSPREAD KHAKI)
- MARTEX Bedspread, Twin, Forest Green (Mainspread)
- MARTEX Bedspread, Twin, Bone (Mainspread)
- MARTEX Bedspread, Twin, Slate (Mainspread)
- CONVENIENCE CONCEPTS Ashton Cotton Bedspread, Black - Queen Size (HI2635520)
- Martex Bedspreads and Comforters