Shop All Bedspreads and Comforters
Martex
Bedspread, King, Bone
Mfr # Mainspread
Zoro # G4310546
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size King
- Width 120 in
- Length 118 in
- Face Fabric Poly/Cotton
- Back Fabric Poly/Cotton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martex
- MFR # Mainspread
- Zoro # G4310546
- UPC # 028828027740
- Country of Origin Bahrain
- Category Bedspreads and Comforters
Dimensions
Size | King |
Width | 120 in |
Length | 118 in |
Details
Item | Bedspread |
Color | Bone |
Face Fabric | Poly/Cotton |
Back Fabric | Poly/Cotton |
Fiberfill | Polyester |
Fill Weight | 5 oz |
Description
Bedspread, King Size, Width 120 In., Length 118 In., Poly/Cotton w/100 Percent Polyester Fill, Color Bone, Hem Lock Stitch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK GAMEROOM Coca-Cola Clock w/Chrome Finish - 1930s Style - 11.75 inches (COKE-1300-30S)
- ES ROBBINS Floor+Mate, For Hard Floor to Medium Pile Carpet up to 0.75 in., 46 x 48, Black (121542)
- FLASH FURNITURE Fabric, Padded, Burgundy Fabric (GO-5301B-BY-GG)
- KITCHENAID Food Process Dice Kit (KSM2FPA)
- MARTEX Bedspread, Twin Fitted, Chianti (MAINSPREAD CHIANTI)
- MARTEX Bedspread, Full, Slate (Mainspread)
- MARTEX Bedspread, Queen, Forest Green (Mainspread)
- MARTEX Bedspread, King, Chianti (MAINSPREAD CHIANTI)
- MARTEX Bedspread, Queen, Khaki (MAINSPREAD KHAKI)
- MARTEX Bedspread, Full, Forest Green (Mainspread)
- BLUE RIDGE Microfiber Down Fiber-Blend Comforter, White, Full/Queen (033320)
- Martex Bedspreads and Comforters