Shop All Bedspreads and Comforters
Martex
Bedspread, Full, Slate
Mfr # Mainspread
Zoro # G4310616
product price: $50.39
/ea
$50.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Full
- Width 96 in
- Length 116 in
- Face Fabric Poly/Cotton
- Back Fabric Poly/Cotton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martex
- MFR # Mainspread
- Zoro # G4310616
- UPC # 028828027917
- Country of Origin Bahrain
- Category Bedspreads and Comforters
Dimensions
Size | Full |
Width | 96 in |
Length | 116 in |
Details
Item | Bedspread |
Color | Slate |
Face Fabric | Poly/Cotton |
Back Fabric | Poly/Cotton |
Fiberfill | Polyester |
Washing Instructions | Machine wash cold in a large capacity machine. Gentle cycle. Wash with similar colors. Only non-chlorine bleach when needed. Tumble dry low in a large capacity machine, remove promptly. |
Fill Weight | 5 oz |
Description
Bedspread, Full Size, Width 96 In., Length 116 In., Poly/Cotton w/100 Percent Polyester Fill, Color Slate, Hem Lock Stitch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VINTIQUEWISE Large Wooden Decorative Lion Rings Pirate Trunk with Lockable Latch and Lock (QI003319L)
- ALCO Arm Pad, Dark Blue, PR (66055BK-A4)
- BESTAR U Shaped Desk, 92.6" D, 71.1" W, 65.9" H, Slate/Sandstone, Melamine (93863-59)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Vinyl, Casters, BLK (BR-VMBSO-RG-NF-RC-8540)
- MARTEX Bedspread, Full, Forest Green (Mainspread)
- MARTEX Bedspread, Twin, Navy (MAINSPREAD NAVY)
- MARTEX Bedspread, Twin, Bone (Mainspread)
- MARTEX Bedspread, Queen, Chianti (MAINSPREAD CHIANTI)
- MARTEX Bedspread, Full, Navy (MAINSPREAD NAVY)
- MARTEX Bedspread, Full, Khaki (MAINSPREAD KHAKI)
- GRAND DOWN All Season Down Alternative Reversible Comforter Full/Queen-Plum/Lilac (COMFORTER F/Q REV-PL)
- Martex Bedspreads and Comforters