Shop All Bedspreads and Comforters
Martex
Bedspread, Full, Navy
Mfr # MAINSPREAD NAVY
Zoro # G7796695
product price: $50.79
/ea
$50.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Full
- Width 96 in
- Length 116 in
- Pattern Solid
- Face Fabric Poly/Cotton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martex
- MFR # MAINSPREAD NAVY
- Zoro # G7796695
- UPC # 028828148483
- Country of Origin Bahrain
- Category Bedspreads and Comforters
Dimensions
Size | Full |
Width | 96 in |
Length | 116 in |
Details
Item | Bedspread |
Pattern | Solid |
Color | Navy |
Face Fabric | Poly/Cotton |
Back Fabric | Poly/Cotton |
Fiberfill | Polyester |
Fill Weight | 5 oz |
Washing Instructions | Machine wash cold in a large capacity machine. Gentle cycle. Wash with similar colors. Only non-chlorine bleach when needed. Tumble dry low in a large capacity machine, remove promptly. |
Stitching | Quilted |
Description
Bedspread, Full Size, Width 96 In., Length 116 In., Solid Pattern, Color Navy, Face Fabric Poly/Cotton, Back Fabric Poly/Cotton, Polyester Fiberfill, 5 oz. Fill Weight, Stitching Quilted, Washing Instructions Maybe Laundered in Industrial Washer. Use Warm Water Temperatures.Do Not Overload Washer. Do Not Bleach. Tumble Dry Low Only.Do not Overload Dryer.Remove Immediately When Dry.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Blinds, 84" Lx 66" W, Vinyl/Metal (493P57)
- TRADEMARK FINE ART Peter Quidley 'Outlook Coast' Canvas Art, 14x14 (IC02039-C1414GG)
- OFFICESOURCE Lateral File Collection 3 Drawer Lateral File (8363BK)
- LORELL Poster Frame 16" x 20" Frame Size Rectangle Wall Mountable (49223)
- MARTEX Bedspread, Full, Chianti (MAINSPREAD CHIANTI)
- MARTEX Bedspread, Full, Khaki (MAINSPREAD KHAKI)
- MARTEX Bedspread, Full, Slate (Mainspread)
- MARTEX Bedspread, Twin, Slate (Mainspread)
- MARTEX Bedspread, Queen, Slate (Mainspread)
- MARTEX Bedspread, Twin, Navy (MAINSPREAD NAVY)
- BETTER TRENDS Better Trends BSTRQUWH Queen Trevor Bedspread; White - 102 in. (BSTRQUWH)
- Martex Bedspreads and Comforters