Shop All Bath Towels
Martex
Bath Towel, White, 27x50, PK12
Mfr # 7132240
Zoro # G3682296
original price:
$146.24
15% off
new price: $122.99
/pk 12, $10.25/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Ring Spun
- Material 100% Cotton
- Width 27 in
- Length 50 in
- Weight 14 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martex
- MFR # 7132240
- Zoro # G3682296
- UPC # 079465729252
- Country of Origin India
- Category Bath Towels
Dimensions
Width | 27 in |
Length | 50 in |
Details
Item | Bath Towel |
Style | Ring Spun |
Material | 100% Cotton |
Color | White |
Weight | 14 lb |
Border | Dobby |
Edges | Hemmed |
Description
Bath Towel,Width 27 In.,Length 50 In.,Weight 14 lb.,Dobby Border,100 Percent Cotton Material,Hemmed Edges,Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 2' x 7' Nature Inspired Indoor Area Rug in Brown (ACD-RGPQ1F-27-BN-GG)
- TRADEMARK FINE ART Michael Tompsett 'Las Vegas Nevada Blue Teal Skyline' Canvas Art, 16x24 (MT01487-C1624GG)
- CREATIVE WARE Adjustable Bedi Riser Set (RM-GBR03BLK)
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24 (6J571)
- MARTEX Bath Towel, Ecru, 27x50, PK12 (7135327)
- MARTEX Wash Towel, Cotton, White, 1-3/4 lb., PK12 (7132247)
- MARTEX Hand Towel, 16 x 30 In, White, PK24 (7135602)
- MARTEX Bath Sheet Towel, 30 x 60 In, Ecru, PK12 (7135319)
- MARTEX Bath Mat, White, 20x34, PK12 (7132248)
- MARTEX Bath Sheet Towel, 30 x 60 In, White, PK12 (7132241)
- MARTEX Bath Towel, 24 x 50 In, White, PK12 (7132343)
- Martex Bath Towels