Shop All Bath Towels
Martex
Bath Towel, Ecru, 27x50, PK12
Mfr # 7135327
Zoro # G3638345
product price: $129.99
/pk 12, $10.83/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Ring Spun
- Material 100% Cotton
- Width 27 in
- Length 50 in
- Weight 14 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martex
- MFR # 7135327
- Zoro # G3638345
- UPC # 079465792553
- Country of Origin Pakistan
- Category Bath Towels
Dimensions
Width | 27 in |
Length | 50 in |
Details
Item | Bath Towel |
Style | Ring Spun |
Material | 100% Cotton |
Color | Ecru |
Weight | 14 lb |
Edges | Hemmed |
Border | Dobby |
Description
Bath Towel,Width 27 In.,Length 50 In.,Weight 14 lb.,Dobby Border,100 Percent Cotton Material,Hemmed Edges,Color Ecru
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALATERRE FURNITURE Melody Twin to King Extendable Day Bed with Storage, Chestnut (AJME1070)
- ELO DESKS Classroom Desk, 24" D X 36" W X 26" to 31" H, Gray Nebula, Laminate (ELO7400-ADJ09-25)
- FLASH FURNITURE Allie Recliner Chair with Ottoman Gray LeatherSoft Swivel Recliner Chair with Ottoman Footrest (BT-7821-GY-GG)
- PASARGAD HOME 9 x 12 ft. Efes Design Power Loom Area Rug, Light Grey (PD-169B 9x12)
- MARTEX Bath Towel, White, 27x50, PK12 (7132240)
- MARTEX Hand Towel, 16 x 30 In, White, PK24 (7135602)
- MARTEX Bath Mat, White, 20x34, PK12 (7132248)
- MARTEX Wash Towel, Cotton, White, 1-3/4 lb., PK12 (7132247)
- MARTEX Bath Towel, 27 x 54 In, White, PK12 (7132243)
- MARTEX Wash Towel, Cotton, White, 1-1/2 lb., PK12 (7132246)
- SUPERIOR 900GSM Egyptian Cotton 6-Piece Face Towel Set Charcoal (900GSM FACE CL)
- Martex Bath Towels