Shop All Bath Towels
Martex
Bath Towel, 27 x 54 In, White, PK12
Mfr # 7132243
Zoro # G4309907
original price:
$119.99
5% off
new price: $113.99
/pk 12, $9.50/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Ring Spun
- Material 100% Cotton
- Width 27 in
- Length 54 in
- Edges Hemmed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martex
- MFR # 7132243
- Zoro # G4309907
- UPC # 079465728323
- Country of Origin India
- Category Bath Towels
Dimensions
Width | 27 in |
Length | 54 in |
Details
Item | Bath Towel |
Style | Ring Spun |
Material | 100% Cotton |
Color | White |
Weight | 15 lb |
Edges | Hemmed |
Border | Dobby |
Description
Bath Towel,Width 27 In.,Length 54 In.,Weight 15 In.,Dobby Border,Cotton Material,Color White, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Alleta Modern Bohemian Natural Brown Rattan Dining Chair, PK2 (210-2PC-12719)
- FLASH FURNITURE Rectangle Table, Rctnglr, Tmprd Glss Metal, 31.5"x55", 31.5 W X 55 L X 27.5 H, Glass, Plastic, Steel (TLH-089-GG)
- VERSARE Room Divider 360 Folding Portable Partition 25' x 7'6" Charcoal Gray Fabric (1190907)
- SCREENFLEX Acoustical Panel, 54Hx22Wx1-1/2inD, Mauve (WPD50-DM)
- MARTEX Wash Towel, Cotton, White, 1-1/2 lb., PK12 (7132246)
- MARTEX Wash Towel, Cotton, White, 1-3/4 lb., PK12 (7132247)
- MARTEX Bath Towel, Ecru, 27x50, PK12 (7135327)
- MARTEX Bath Mat, White, 20x34, PK12 (7132248)
- MARTEX Bath Towel, White, 27x50, PK12 (7132240)
- MARTEX Hand Towel, Ecru, 16x30, PK24 (7135320)
- MARTEX Bath Towel, 24 x 54 In, White, PK12 (7135384)
- Martex Bath Towels