Shop All Bath Towels
Martex
Bath Towel, 24 x 54 In, White, PK12
Mfr # 7135384
Zoro # G4315753
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Ring Spun
- Material 100% Cotton Loops, 50/50 Polyester/Cotton Base
- Width 24 in
- Length 54 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Martex
- MFR # 7135384
- Zoro # G4315753
- UPC # 079465728668
- Country of Origin India
- Category Bath Towels
Dimensions
Width | 24 in |
Length | 54 in |
Details
Item | Bath Towel |
Style | Ring Spun |
Material | 100% Cotton Loops, 50/50 Polyester/Cotton Base |
Color | White |
Weight | 12-1/2 lb |
Border | Cam |
Edges | Hemmed |
Description
Bath Towel,Width 24 In.,Length 54 In.,Weight 12-1/2 lb.,Cam Border,Polyester/Cotton Material,Color White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLAS COMMERCIAL PRODUCTS Replacement Leg Set for Wood Folding Table, 48" x 96" (WFT5-LEGS-48X96)
- NEON KNIGHT LED Neon Light Sign Room Decoration USB or Battery Powered Dorm Decor Tropical Palm Tree (NKPALMTREE)
- OFFICESOURCE Advantage Collection Executive Mid Back with Black Frame (1206VBK)
- BOSS Reception Desk, 42" W, Driftwood Base, Driftwood Frame, Laminate Frame, Laminate Base, Driftwood (N180-DW)
- MARTEX Bath Towel 27X54 Ecru, 12Pk (7132406)
- MARTEX Bath Mat, Ecru, 20x30, PK12 (7135399)
- MARTEX Bath Towel, 24 x 48 In, White, PK12 (7131786)
- MARTEX Bath Towel, 25 x 54 In, White, PK12 (7135387)
- MARTEX Hand Towel, Ecru, 16x27, PK24 (7135391)
- MARTEX Wash Towel, Cotton/Polyester, 1 lb., PK12 (7135395)
- MADISON PARK 6 Piece Bath Towel Set - Natural (MPS73-318)
- Martex Bath Towels