Shop All Bath Towels
Martex
Bath Sheet Towel, 30 x 60 In, White, PK12
Mfr # 7132241
Zoro # G4304964
original price:
$215.97
21% off
new price: $168.99
/pk 12, $14.08/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Ring Spun
- Material 100% Cotton
- Width 30 in
- Length 60 in
- Weight 20 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martex
- MFR # 7132241
- Zoro # G4304964
- UPC # 079465729047
- Country of Origin India
- Category Bath Towels
Dimensions
Width | 30 in |
Length | 60 in |
Details
Item | Bath Sheet Towel |
Style | Ring Spun |
Material | 100% Cotton |
Color | White |
Weight | 20 lb |
Border | Dobby |
Edges | Hemmed |
Description
Bath Sheet Towel,Width 30 In.,Length 60 In.,Weight 20 In.,Dobby Border,Cotton Material,Color White, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFAVIEH Evoke Large Rectangle Area Rug, Light Blue and Ivory - 10 x 14 ft. (EVK274C-10)
- NATIONAL PUBLIC SEATING Stacking Chair, 9200 Series, Vinyl Black (9210-SV)
- FLASH FURNITURE Dining Chair, 20"L34-1/2"H, HerculesSeries (XU-698B-BLKV-GG)
- BOSS BurgundyPosture Deluxe Office Task Chair, 25"L40"H, Adjustable, TweedSeat, B316Series (B316-BY)
- MARTEX Bath Sheet Towel, 30 x 60 In, Ecru, PK12 (7135319)
- MARTEX Wash Towel, Cotton, White, 1-3/4 lb., PK12 (7132247)
- MARTEX Hand Towel, Ecru, 16x30, PK24 (7135320)
- MARTEX Bath Mat, White, 20x34, PK12 (7132248)
- MARTEX Wash Towel, Cotton, White, 1-1/2 lb., PK12 (7132246)
- MARTEX Bath Towel, White, 27x50, PK12 (7132240)
- PREVAIL Adult Washcloths, Soft Pack, Aloe, Vitamin E, 8 in. x 12 in., , 96PK (WW-720)
- Martex Bath Towels