Shop All Bath Towels
Martex
Bath Sheet Towel, 30 x 60 In, Ecru, PK12
Mfr # 7135319
Zoro # G4309977
product price: $160.99
/pk 12, $13.42/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Ring Spun
- Material 100% Cotton
- Width 30 in
- Length 60 in
- Weight 20 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martex
- MFR # 7135319
- Zoro # G4309977
- UPC # 079465792522
- Country of Origin Pakistan
- Category Bath Towels
Dimensions
Width | 30 in |
Length | 60 in |
Details
Item | Bath Sheet Towel |
Style | Ring Spun |
Material | 100% Cotton |
Color | Ecru |
Weight | 20 lb |
Edges | Hemmed |
Border | Dobby |
Description
Bath Sheet Towel,Width 30 In.,Length 60 In.,Weight 20 In.,Dobby Border,Cotton Material,Color Ecru, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Jennifer Goldberger 'Wave Break II' Canvas Art, 12x19 (WAG15675-C1219GG)
- HASTINGS HOME Hastings Home 8 Piece 100 Percent Cotton Plush Bath Towel Set - White (678455NZE)
- PET ADOBE Pet Adobe Waterproof Pet Blanket, Washable, Bed and Furniture Protector, 50-inch x 60 inch, Gray (192262ANN)
- BAXTON STUDIO Doniea Dark Brown Wood Frame Modern Mirror - Rectangle (54-3569)
- MARTEX Bath Sheet Towel, 30 x 60 In, White, PK12 (7132241)
- MARTEX Hand Towel, 16 x 30 In, White, PK24 (7135602)
- MARTEX Hand Towel, Ecru, 16x30, PK24 (7135320)
- MARTEX Wash Towel, Cotton, Ecru, 1-3/4 lb., PK12 (7132409)
- MARTEX Bath Towel, Ecru, 27x50, PK12 (7135327)
- MARTEX Bath Mat, White, 20x34, PK12 (7132248)
- DAN RIVER 6 Piece Popcorn Cotton Bath Towel Set - White (4922WH6PC)
- Martex Bath Towels