Shop All Bath Towels
Martex
Bath Mat, White, 20x34, PK12
Mfr # 7132248
Zoro # G3654226
product price: $70.99
/pk 12, $5.92/ea
$70.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Ring Spun
- Material 100% Cotton
- Width 20 in
- Length 34 in
- Weight 10 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martex
- MFR # 7132248
- Zoro # G3654226
- UPC # 079465782288
- Country of Origin India
- Category Bath Towels
Dimensions
Width | 20 in |
Length | 34 in |
Details
Item | Bath Mat |
Style | Ring Spun |
Material | 100% Cotton |
Color | White |
Weight | 10 lb |
Edges | Hemmed |
Border | Dobby |
Description
Bath Mat, Towel, Width 20 In., Length 34 In., Weight 10 lb., Dobby Border, 100 Percent Cotton Material, Hemmed Edges, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Rectangle Table, Rctnglr, Tmprd Glss Metal, 31.5"x55", 31.5 W X 55 L X 27.5 H, Glass, Plastic, Steel (TLH-089-GG)
- FRIGIDAIRE Refrigerator Door HinBearing (240328201)
- BOSS Mesh Task Chair, T-Arm, Black (B6116C-CS)
- MAYLINE Rectangle Medinaâ„¢ 10' Conference Table, 120 X 48 X 29.5, Wood Top, TexturedSeaSalt (MNC10TSS)
- MARTEX Wash Towel, Cotton, Ecru, 1-3/4 lb., PK12 (7132409)
- MARTEX Bath Sheet Towel, 30 x 60 In, White, PK12 (7132241)
- MARTEX Wash Towel, Cotton, White, 1-3/4 lb., PK12 (7132247)
- MARTEX Bath Towel, Ecru, 27x50, PK12 (7135327)
- MARTEX Bath Towel, White, 27x50, PK12 (7132240)
- MARTEX Hand Towel, 16 x 30 In, White, PK24 (7135602)
- MARTEX Hand Towel, 16 x 30 In, White, PK24 (7132339)
- Martex Bath Towels