Shop All Bath Towels
Martex
Bath Mat, White, 20x30, PK12
Mfr # 7135400
Zoro # G3699385
original price:
$79.28
43% off
$45.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Ring Spun
- Material 100% Cotton Loops, 50/50 Polyester/Cotton Base
- Width 20 in
- Length 30 in
- Weight 7 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Martex
- MFR # 7135400
- Zoro # G3699385
- UPC # 079465693317
- Country of Origin India
- Category Bath Towels
Dimensions
Width | 20 in |
Length | 30 in |
Details
Item | Bath Mat |
Style | Ring Spun |
Material | 100% Cotton Loops, 50/50 Polyester/Cotton Base |
Color | White |
Weight | 7 lb |
Border | Cam |
Edges | Hemmed |
Description
Bath Mat, Towel, Width 20 In., Length 30 In., Weight 7 lb., Cam Border, Polyester/Cotton Base, Cotton Loops Material, Hemmed Edges, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Restaurant Chair, 17" L 32-1/4" H, Hercules Series (XU-6FOB-CLR-BLKV-GG)
- HASTINGS HOME Microfiber Memory Foam Bathmat, Oversized Padded Nonslip Accent Rug for Home, Wave Pattern (Blue) (166367GOB)
- HOMEROOTS 36 x 20 x 4.5 in. Lux Sateen Down Alternative King Size Firm Pillow, White (387817)
- FLASH FURNITURE BrownBanquet Chair, 20-1/4"L36"H, VinylSeat, HerculesSeries (FD-BHF-1-ALLGOLD-BN-GG)
- MARTEX Bath Mat, Ecru, 20x30, PK12 (7135399)
- MARTEX Hand Towel, White, 16x27, PK24 (7135392)
- MARTEX Wash Towel, Cotton/Polyester, 1 lb., PK12 (7135395)
- MARTEX Bath Towel, 24 x 48 In, White, PK12 (7131786)
- MARTEX Bath Towel, Ecru, 24x50, PK12 (7135380)
- MARTEX Hand Towel, Ecru, 16x27, PK24 (7135391)
- MARTEX BRENTWOOD Wash Towel, Cotton, Ecru, 1-3/4 lb., PK12 (7132409)
- Martex Bath Towels